Shop All Single Pole Devices
Leviton
Detachable Male Plug 19 Series
Mfr # 19P22-W
Zoro # G5716427
$35.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Cap
- Color White
- Material TPV
- Length 5.50 in
- Width 10 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # 19P22-W
- Zoro # G5716427
- UPC # 78477998564
- Country of Origin Mexico
- Category Single Pole Devices
Dimensions
Length | 5.50 in |
Width | 10 in |
Height | 2.27 in |
Details
Type | Cap |
Color | White |
Material | TPV |
Application | Industrial Applications |
Number of Poles | 1 |
Description
19 Series Ball Nose, Female, Protective Cap, White
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ETCON Audible Circuit Tracer (CT105)
- FIRMAN Medium Duty 25' 5-15P to 5-15R Generator Utility Power Cord With Storage Strap (2005)
- EATON BUSSMANN Glass Fuse, AGC Series, Fast-Acting, 1.50A, 250V AC, 100A at 250V AC, 10kA at 125V AC, 5 PK (AGC-1-1/2-R)
- ANCOR 22-18 AWG - #10 Nylon Ring Terminal - 100-Pack (220203)
- LEVITON Female Connectr, Blk, 1/0-4/0, Tpr, 400Ac/Dc (16D33-UE)
- LEVITON Male Plug 15 Series (15D21-UW)
- LEVITON Angled Recptcle, Blk, Taper Nose, Female (16R28-UE)
- LEVITON Cabled Paralleling Tee, Blk, Female, Taper (16A31-UE)
- LEVITON Angled Recptcle, Red, Taper Nose, Female (16R28-UR)
- LEVITON Female Connectr, Blu, 2/0-4/0, Tpr, 300Ac/Dc (16D33-UB)
- HUBBELL Receptacle, Wht, Male, Double Set Screw (HBLMRBW)
- Leviton Single Pole Devices