Shop All Plug & Connector Accessories
Leviton
Detachable Male Plug 19 Series
Mfr # 19P22-R
Zoro # G5707214
product price: $39.55
/ea
$39.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- Type Cap
- Material TPV
- Length 5.50 in
- Width 10 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 19P22-R
- Zoro # G5707214
- UPC # 78477998571
- Country of Origin Mexico
- Category Plug & Connector Accessories
Dimensions
Length | 5.50 in |
Width | 10 in |
Height | 2.27 in |
Details
Color | Red |
Type | Cap |
Material | TPV |
Number of Poles | 1 |
Application | Industrial Applications |
Description
19 Series Ball Nose, Female, Protective Cap, Red
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Combination 2 Gang Wallplate (84087-40)
- PERLE SYSTEMS S-1110P-M2St05 Media Converter (05080034)
- GE CURRENT Circuit Breaker, THQP Series 20A, 1 Pole, 120/240V AC (THQP120)
- EATON CUTLER-HAMMER Circuit Breaker, BR Series 125A, 2 Pole, 120/240V AC (BR2125)
- LEVITON Grounding Plug 15A 3Wire (515PA-000)
- LEVITON Plug Pvc 5-15P Ylw 15A (C20-515PV-000)
- LEVITON LOCKING PLUG 30A 250V (02621-0PB)
- LEVITON Hinged Plug 15A White (3W101-0WH)
- LEVITON Plug Gnd Dual 30-50A Blk (00930-00E)
- LEVITON Grnd Connectr 3Wire 15A (05269-00C)
- L.H. DOTTIE L.H. Dottie Cat-A-Pillars Wiring Device Spacer (25 Pack) (CA25)
- Leviton Plug & Connector Accessories