Shop All Single Pole Devices
Leviton
Detachable Male Plug 17 Series
Mfr # 17D21-O
Zoro # G5707153
Free Shipping & Returns
$270.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type 1-Pole Cam Type Taper Nose
- Series 17 Series
- Terminal Connection Double Set Screw
- Color Orange
- Cable Range 250 to 350MCM AWG
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # 17D21-O
- Zoro # G5707153
- UPC # 78477991039
- Country of Origin Mexico
- Category Single Pole Devices
Dimensions
Length | 9.00 in |
Width | 14 in |
Height | 2.40 in |
Wire Size | 250 to 350 |
Dimensions | 8.75 in L x 2.39 in H |
Details
Type | 1-Pole Cam Type Taper Nose |
Series | 17 Series |
Terminal Connection | Double Set Screw |
Color | Orange |
Cable Range | 250 to 350MCM AWG |
Voltage Rating | 600 V |
Material | Santroprene TPV |
Male/Female | Male |
Contact Material | Brass |
Housing Material | Santoprene TPV |
Current Rating | 570 Amp |
Application | For generator test stations, water purification plants, electro-chemical machining equipment an |
Conductor Range | 250-350 MCM |
Number of Poles | 1 |
Amperage Rating | 570 A |
Mounting Type | Threaded |
Description
Male, Plug, Complete, Detachable, 17 Series Taper Nose, Industrial Grade, Cam-Type Connector, Orange
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M 12-10 AWG Heat-Shrink Ring Terminal 3/8" Stud PK25 (MH10-38RX)
- DAYTON Control Transformer, 150 VA, 60°C, 24V AC, 240/480V AC (4MTP9)
- FIELD CONTROLS 6Mg1 6" Draft Regulator Double (6MGI)
- MIDWEST FASTENER 22 WG to 16 WG x 0.7" Nylon Pigtails 15PK (70035)
- LEVITON Panel Rec 3R Lid 16 Ser (16S31-UB)
- LEVITON Cabled Triple Connector, Blk, Male, Taper (16A33-UE)
- LEVITON Electrical Connector Assembly 18 Series Mle Plug 2 0 - 4 0 Black (18D24-UE)
- LEVITON Angled Recptcle, Blk, Taper Nose, Male (16R27-UE)
- LEVITON Electrical Connector Assembly 16 Series Male Plug 2 0 - 4 0 Black (16D24-UE)
- LEVITON Male Detachable Plug 16 Ser (16D24-UGY)
- HUBBELL Connector, Double Set Screw, Grn, Female (HBL400FGN)
- Leviton Single Pole Devices