Shop All Single Pole Devices
Leviton
Detachable Female Plug 19 Series
Mfr # 19D24-E
Zoro # G5717312
product price: $261.99
/ea
Free Shipping & Returns
$261.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type 1-Pole Ball Nose Cam Type
- Series 19 Series
- NEMA Rating NEMA 3R
- Terminal Connection Double Set Screw
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 19D24-E
- Zoro # G5717312
- UPC # 78477995402
- Country of Origin Mexico
- Category Single Pole Devices
Dimensions
Length | 9.00 in |
Width | 14.00 in |
Wire Size | 350 to 500 |
Height | 2.25 in |
Dimensions | 9.38 in L x 2.51 in H |
Details
Type | 1-Pole Ball Nose Cam Type |
Series | 19 Series |
NEMA Rating | NEMA 3R |
Terminal Connection | Double Set Screw |
Color | Black |
Cable Range | 350 to 500MCM AWG |
Voltage Rating | 600 V |
Material | Santroprene TPV |
Male/Female | Female |
Housing Material | Santoprene TPV |
Contact Material | Brass |
Current Rating | 690 Amp |
Application | Motor, Generator Splices, Mining, Construction Sites, Commercial, Navy Shipbuilding, Repair, Ot |
Mounting Type | Threaded |
Amperage Rating | 690 A |
Conductor Range | 350-500 MCM |
Number of Poles | 1 |
Description
19 Series Ball Nose, Female, Plug, Detachable, Double Set Screw, Industrial Grade, Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- L.H. DOTTIE L.H. Dottie 1'' Insulated Ground Bushing w/ Lay In Lug, 25PK (GBL100)
- CHAINFLEX Control Cable, Copper, 20 AWG, Jet Black (CF881-05-03)
- PANDUIT Grommet Edging, 0.099" Thick, Blk, 100ft L (GEE99F-C0)
- RELIANCE CONTROLS Load Center, TH, Main Circuit Breaker (THP108)
- LEVITON Angled Receptacle, Grn, Male, 600Vac, 2-4/0 (16R29-UG)
- LEVITON Electrical Connector Assembly 15 Series Male Plug 150A Red (15D21-UR)
- LEVITON Electrical Connector Assembly 18 Series Mle Plug 2 0 - 4 0 Black (18D24-UE)
- LEVITON Detachable Male Plug 17 Series (17D21-G)
- LEVITON Angled Receptcle, Wht, 2/0-4/0, Taper Nose (16R27-UW)
- LEVITON Male Plug 15 Series (15D21-UW)
- HUBBELL Connector, Double Set, Blk, 300AC/DC, Female (HBL300FBK)
- Leviton Single Pole Devices