Shop All Single Pole Devices
Leviton
Detachable Female Plug 18 Series
Mfr # 18D29-UG
Zoro # G5672984
product price: $34.95
/ea
$34.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Ball Nose Cam-Type Detachable
- Series 18
- Single Pole Device Style Detachable
- Terminal Connection Single Set Screw
- Color Green
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 18D29-UG
- Zoro # G5672984
- UPC # 78477719558
- Country of Origin Mexico
- Category Single Pole Devices
Dimensions
Length | 9.2500 in |
Height | 7.2500 in |
Wire Size | 2 to 2/0 |
Dimensions | 1.72 in Dia x 6.77 in L |
Details
Type | Ball Nose Cam-Type Detachable |
Series | 18 |
Single Pole Device Style | Detachable |
Terminal Connection | Single Set Screw |
Color | Green |
Cable Range | 2 to 2/0 AWG |
Voltage Rating | 600 |
Male/Female | Female |
Contact Material | Brass |
Standards | UL/CSA |
Housing Material | TPV |
Current Rating | 300 Amp |
Connection Type | Female/Single Set Screw |
Specifications | 1-Pole, Commercial Grade NEMA 3R, Copper Wire Strain Relief |
Amperage Rating | 300 |
Description
18 Series Commercial Grade Female Detachable Plug, Cam-Type, Single Set Screw, Ball Nose, 300 Amp, Cable Size- #2 to 2-0 AWG - Green
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANCOR 12-10 Gauge Heat Shrink Step-Down Multi-Wire Connectors - 3-Pack (320303)
- ABB AF52-30-00-13, CTR, 3P, 54A, 100-250VAC/DC, 1/1 (AF52-30-00-13)
- CROUSE HINDS Lb 2In Conduit Outlet Bodies And Box, 2PK (LB67 SA)
- RACO Set Screw EMT Coupling, Steel (2154)
- LEVITON Angled Recptcle, Blk, Taper Nose, Female (16R28-UE)
- LEVITON Female Connectr, Wht, 2/0-4/0, Tpr, 300Ac/Dc (16D33-UW)
- LEVITON Angled Recptcle, Wht, Taper Nose, Female (16R28-UW)
- LEVITON Panel Rec 3R Lid 16 Ser (16S31-UB)
- LEVITON Angled Recptcle, Grn, Taper Nose, 2/0-4/0 (16R27-UG)
- LEVITON Electrical Connector Assembly 18 Series Fml Plug 2 0 - 4 0 Black (18D33-UE)
- HUBBELL Connector, Double Set, RedFemale, 300AC/DC (HBL300FR)
- Leviton Single Pole Devices