Shop All Single Pole Devices
Leviton
Detachable Female Plug 17 Series
Mfr # 17D23-G
Zoro # G5708097
product price: $261.99
/ea
Free Shipping & Returns
$261.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Terminal Connection Double Set Screw
- Color Green
- Cable Range 250 to 350MCM AWG
- Material Santroprene TPV
- Male/Female Female
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 17D23-G
- Zoro # G5708097
- UPC # 78477991183
- Country of Origin Mexico
- Category Single Pole Devices
Dimensions
Length | 9.00 in |
Width | 14 in |
Height | 2.40 in |
Details
Terminal Connection | Double Set Screw |
Color | Green |
Cable Range | 250 to 350MCM AWG |
Material | Santroprene TPV |
Male/Female | Female |
Current Rating | 570 Amp |
Application | Generator Test Stations, Water Purification Plants, Electro Chemical Machining Equipment and Ot |
Description
17 Series Taper Nose, Female, Plug, Detachable, 250-350MCM Awg, Industrial Grade, Cam-Type Connector, Green
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN UL Class Fuse, RK1 Class, A2D-R Series, Time-Delay, 150A, 250V AC, Indicating (A2D150R)
- WINNIE INDUSTRIES 3/4in. J Hook with Bat Wing, 100PK (WJH12W)
- ZORO SELECT Channel Rigid Pipe Strap, 1/2 In, PK10 (V110 1/2SS)
- MURR ELEKTRONIK Modlight70 Pro adapter for wall mounting (4000-76070-0000903)
- LEVITON Angled Recptcle, Blk, Taper Nose, Male (16R27-UE)
- LEVITON Angled Recptcle, Red, Taper Nose, Female (16R28-UR)
- LEVITON Female Connectr, Wht, 2/0-4/0, Tpr, 300Ac/Dc (16D33-UW)
- LEVITON Angled Recptcle, Wht, Taper Nose, Female (16R28-UW)
- LEVITON Electrical Connector Assembly 18 Series Mle Plug 2 0 - 4 0 Black (18D24-UE)
- LEVITON Electrical Connector Assembly 18 Series Fml Plug 2 0 - 4 0 Green (18D33-UG)
- HUBBELL Single Pole Connector, Retaining Screw (HBL15RS)
- Leviton Single Pole Devices