Shop All Single Pole Devices
Leviton
Detachable Female Plug 17 Series
Mfr # 17D23-B
Zoro # G5724337
product price: $270.99
/ea
Free Shipping & Returns
$270.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Terminal Connection Double Set Screw
- Color Blue
- Cable Range 250 to 350MCM AWG
- Material Santroprene TPV
- Male/Female Female
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 17D23-B
- Zoro # G5724337
- UPC # 78477991176
- Country of Origin Mexico
- Category Single Pole Devices
Dimensions
Length | 9.00 in |
Width | 14 in |
Height | 2.40 in |
Details
Terminal Connection | Double Set Screw |
Color | Blue |
Cable Range | 250 to 350MCM AWG |
Material | Santroprene TPV |
Male/Female | Female |
Current Rating | 570 Amp |
Application | Generator Test Stations, Water Purification Plants, Electro Chemical Machining Equipment and Ot |
Description
17 Series Taper Nose, Female, Plug, Detachable, 250-350MCM Awg, Industrial Grade, Cam-Type Connector, Blue
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AC WORKS Adapter L6-20P 20A 250V Plug to NEMA 6-15/20R 15/20A 250V Connector (ADL620620)
- TELEMECANIQUE SENSORS Limit Switch, Adjustable Roller Lever, Rotary, 1NC/1NO, Actuator Location: Side (XCKJ50541H29)
- EATON Contact Block, NO, 30mm, Clear (HT8A)
- SANITUBE Long Weld Clamp Ferrule, 6" T304 (14AM74-600)
- LEVITON Male Detachable Plug 16 Ser (16D24-UGY)
- LEVITON Female Connectr, Wht, 2/0-4/0, Tpr, 300Ac/Dc (16D33-UW)
- LEVITON Angled Recptcle, Blk, Taper Nose, Male (16R27-UE)
- LEVITON Panel Rec 3R Lid 16 Ser (16S31-UB)
- LEVITON Angled Receptcle, Wht, 2/0-4/0, Taper Nose (16R27-UW)
- LEVITON Electrical Connector Assembly 15 Series Female Plug 150A Red (15D22-UR)
- HUBBELL Receptacle, Male, Black, Taper Nose (HBL15FRBK)
- Leviton Single Pole Devices