Shop All Wall Plates
Leviton
Decorator Plate 1G Brown
Mfr # 80401-000
Zoro # G3811076
product price: $4.69
/ea
Sold in multiples of 2 for $9.38
$9.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 1
- Features Thermoset phenolic
- Mount Type Wall Mount
- Total Number of Sockets 1
- Product Type Faceplate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 80401-000
- Zoro # G3811076
- UPC # 78477488003
- Country of Origin United States
- Category Wall Plates
Details
Number of Gangs | 1 |
Features | Thermoset phenolic |
Mount Type | Wall Mount |
Total Number of Sockets | 1 |
Product Type | Faceplate |
Product Color | Brown |
Product Name | 80401-000 Single Gang Decora Style Faceplate |
Description
Leviton Decora designer Wallplates available in a wide spectrum of colors and styles can add subtle elegance to any home. Sleek versatile and convenient they also come in a midway size that gives even greater coverage and can hide unsightly wall surface irregularities. All Leviton Decorative Wallplates can stand up to heavy use while coordinating perfectly with paint or wall coverings. Think of them as the finishing touch to giving a home its signature look.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINEMASTER Foot Switch, Air Air Foot Swit (4C-30F2-S)
- PANDUIT Ferrule, 18 AWG, PP, 3/8in., PK500 (FSD77-6-D)
- EATON Non-Illum Selectr Swtch, 30mm, 3 Pos, Lever (HT8JYH1DAA5)
- INTERMATIC Electronic Timer, Astro 7/365 Days, 30A (ET2805CP)
- LEVITON White 1 gang Thermoset Plastic Blank Wall Plate (88114-000)
- LEVITON WALLPLATES RENU 1G WLPLT NAVAJO SAND (REWP1-NS)
- LEVITON 1-Gang Plastic Sectional Toggle Switch Wall Plate Center Panel, White (905-0PSC1-00W)
- LEVITON Wallplates 3-Port Quickport Dec Insrt White (41643-W)
- LEVITON Wallplates S147-N (84085-40)
- LEVITON Toggle Switch 4 Gang Wall Plate (PJ4-I)
- FAITH Wall Plate, Number of Gangs: 4-Gang Plastic, Ivory (SWP4-IV-50)
- Leviton Lighting Controls