Shop All Wall Plates
Leviton
Decora White 2 gang Thermoset Plastic Rocker Wall Plate
Mfr # 80409-2AW
Zoro # G705265978
product price: $1.99
/ea
Sold in multiples of 50 for $99.50
$99.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material Thermoset Plastic
- Gang 2
- Device Type Decora
- Feature Antimicrobial
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 80409-2AW
- Zoro # G705265978
- UPC # 78477214466
- Country of Origin United States
- Category Wall Plates
Details
Color | White |
Material | Thermoset Plastic |
Gang | 2 |
Device Type | Decora |
Feature | Antimicrobial |
CSA | UL/CSA |
Description
Antimicrobial Switches and Wallplates from Leviton help combat the spread of harmful bacteria and provide an extra layer of protection to help keep your family healthy. They easily replace standard devices throughout your home and add the perfect finishing touch.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BURNDY Insulated Multitap Connector, 1.25 In. L (BIT4)
- GROTE 16 AWG 1 Conductor Stranded Primary Wire 100 ft. RD (87-8000)
- ZORO SELECT Clamp, OD 3/16 In, 3/4 In W, Vinyl, PK50 (COV0413Z1)
- PIG TuffGrit Pipe & Cable Cover 20inx48in (PLS6013-20X48)
- LEVITON 1-Gang Smooth Plastic Outlet Wall Plate, Ivory (020-86003)
- LEVITON WALLPLATES RENU 2 GANG WLPLT WHITE ON WHITE (REWP2-WW)
- LEVITON Leviton Single Gang Power Outlet Receptacle Wallplate R00-84020-40 (R00-84020-40)
- LEVITON Wallplate 3G Decora Blk (80411-00E)
- LEVITON Wall Plate Decora 2G Blk (80409-00E)
- LEVITON White 1 gang Thermoset Plastic Blank Wall Plate (88014-000)
- AMERELLE Wallplate 1Tog/1Rckr Pb (163TRBR)
- Leviton Wall Plates