Shop All Wall Switches
Leviton
Decora Switch3Way15A Gry
Mfr # 5603-GS
Zoro # G3885608
product price: $8.45
/ea
$8.45
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
- Brand Leviton
- MFR # 5603-GS
- Zoro # G3885608
- UPC # 78477353301
- Country of Origin United States
- Category Wall Switches
Description
Featuring a look and feel that qualify them as modern classics Decora Designer Rocker Switches add so much at a modest cost that no home should be without them. Their sleek simplicity and smooth, quiet operation stem from quality materials fitted to tight tolerances and finished with great care, ensuring years of trouble-free service. Easy to wire, they work with tungsten, fluorescent and resistive loads. Legendary Decora Designer Rocker Switches come in a variety of colors to harmonize with any decor. Their sturdy construction and dependable performance are everything you'd expect from the pre-eminent switch maker.
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
- DAYTON Limit Switch, Wobble Stick, SPDT, 15A @ 480V AC, Actuator Location: Top (12T924)
- DAYTON Limit Switch, Roller Lever, Rotary, SPDT, 10A @ 300V AC, Actuator Location: Side (12T961)
- HUBBELL WIRING DEVICE-KELLEMS 15A Kitchen Counter, Receptacle, Flush Brass, Kit (RCT201BR)
- KILLARK Conduit Outlet Body, Iron, 2 In. (LB67)
- LEVITON Occupncy Univ Switch Iv (R01-IPS02-1LI)
- LEVITON DECOR SWITCH LTA 15A10PK (05601-2TM)
- LEVITON 15 Amp 3-Way Toggle Switch, Ivory, 6PK (M21-01453-2IM)
- LEVITON COMBINATION DEVICE SWITCH 5-15R USB COMBINATION RECEPT BROWN (T5632-B)
- LEVITON FAN CNTRL SWTCH SGL POLE (IPHS5-1LT)
- LEVITON Switch Sp 15A Ivory (05226-0IS)
- HUBBELL Illminatd Wall Swtch, 1-Pole, 15A, 120/277V (SNAP1201ILINA)
- Leviton Wall Switches