Shop All Voice & Data Outlets, Boxes, Faceplates
This Product is Discontinued
Leviton
Decora Faceplate Unloaded, Single Gang, White (Discontinued)
Mfr # 80401-W
Zoro # G4046455
This Product is Discontinued
Key Features
- Color White
- Number of Gangs 1
- Size Standard
- Weather Resistant No
- Tamper Resistant No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 80401-W
- Zoro # G4046455
- UPC # 78477086964
- Country of Origin United States
- Category Voice & Data Outlets, Boxes, Faceplates
Dimensions
Size | Standard |
Details
Item | Rocker Wall Plate |
Color | White |
Number of Gangs | 1 |
Weather Resistant | No |
Tamper Resistant | No |
Material | Plastic |
Finish | Smooth |
Description
1-Gang Decora/GFCI Device Decora Wallplate, Standard Size, Thermoset, Device Mount - White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.