Shop All Voice & Data Outlets, Boxes, Faceplates
Leviton
Decora Faceplate Unloaded, Single Gang, Ivory
Mfr # 80401-I
Zoro # G4043935
product price: $0.64
/ea
Sold in multiples of 13 for $8.32
$8.32
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 1
- Color Ivory
- Material Plastic
- Length 6.25 in
- Size Standard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 80401-I
- Zoro # G4043935
- UPC # 78477086896
- Country of Origin United States
- Category Voice & Data Outlets, Boxes, Faceplates
Dimensions
Length | 6.25 in |
Size | Standard |
Width | 3.75 in |
Height | 0.50 in |
Description
1-Gang Decora/GFCI Device Decora Wallplate, Standard Size, Thermoset, Device Mount, Ivory
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Insulated Ground Jumper Kit, 12", Coppe (DGJ)
- MERSEN CC Class, ATQR Series, Time-Delay, 7A, 600V AC, Non-Indicating (ATQR7)
- WIEGMANN Carbon Steel Enclosure, 12 in H, 12 in W, 6 in D, NEMA 12, 13, 4, Non Hinged Clamp (BN4121206CH)
- FUNCTIONAL DEVICES-RIB DIN Rail Mount Relay, 10 Amp DPDT, 24 Vac/dc Coil (RIBR24D)
- LEVITON RJ JACK AND MODULE SURFACE MOUNT BOX W/ 6P4C, WH (4625A-24W)
- LEVITON VIDEO WALL JACK WHT 4.5"" (80781-00W)
- LEVITON Rj Jack And Module Smbox 4Port Gy (41089-4GP)
- LEVITON Flush Mt Singlegang Wallplate, With 1 F Connector, Ivory (80781-I)
- LEVITON Leviton Mfg Wallplate 1Dec Wht 10Pk M24-80401-WMP (4811055)
- LEVITON Rj Jack And Module Telephone Wp 6P4C W/ Screw Term Wh (40249-W)
- ALLEN TEL Versatap Faceplate, Stainless Steel, 3-Port (ATBKF-VT-3)
- Leviton Voice & Data Outlets, Boxes, Faceplates