Shop All Wall Plates
Leviton
Decora Faceplate Unloaded, Dbl Gang Nylon, White
Mfr # 80409-NW
Zoro # G2140346
Sold in multiples of 25 for $36.25
$36.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Size Standard
- Material Nylon
- Type Decora Duplex
- Mount Device
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # 80409-NW
- Zoro # G2140346
- Country of Origin Unknown
- Category Wall Plates
Dimensions
Size | Standard |
Details
Color | White |
Material | Nylon |
Type | Decora Duplex |
Mount | Device |
Gang | 2 |
Standards and Certifications | UL/CSA |
Mounting | Flush Mount |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN 304 Stainless Steel Enclosure, 36 in H, 24 in W, 8 in D, NEMA 3R; 4; 4X; 12, Hinged (SSN4362408)
- CABLOFIL Cable Tray Support Bracket, Length 8.2in (FASUCB150PG)
- NVENT HOFFMAN Lay-In Wireway, 3 ft., 8inWx8inH, Steel (F88L36)
- D-LINE Mini Cord Cover, White (R5FT301W)
- LEVITON 1-Gang Plastic Oversized Toggle Switch Wall Plate, Ivory (001-86101)
- LEVITON Wallplate Oversize 1G Iv (86103-000)
- LEVITON Walplat 2G Cmbo Ivy Jumb (86105-000)
- LEVITON Leviton White 3 Gang Polycarbonate Rocker Screwless Wall Plate (LE6096)
- LEVITON Wallplate 3G Decora Blk (80411-00E)
- LEVITON Wallplate 1Gang Blank Ss (84014-000)
- LEVITON Decora Device Wall Plate, Silver, 4.68" W (84409-G40)
- Leviton Lighting Controls