Shop All Wall Plates
Leviton
Decora Device Wall Plate, White, 2.87" W
Mfr # 84401-G4W
Zoro # G508230319
product price: $18.99
/ea
$18.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 1
- Color White
- Material Stainless Steel
- Finish Powder coated
- Size Standard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 84401-G4W
- Zoro # G508230319
- UPC # 078477682494
- Country of Origin Mexico
- Category Wall Plates
Dimensions
Size | Standard |
Overall Height | 4.6 in |
Mount Hole Center-to-Center Height | 3.8 in |
Overall Width | 2.9 in |
Plate Size | Standard |
Overall Depth | 0.3 in |
Description
Decora Device Wall Plate, Color White, Material Stainless Steel, Number of Gangs 1, Plate Size Standard, Resistance Properties Non-Magnetic, Circular Outlet Diameter Not Applicable, Finish Powder coated, For Switch Type Not Applicable, Mount Hole Center-to-Center Height 3.8 in, Number of Mount Holes 2, Number of Outlet Openings 1, Number of Switch Openings 1, Number of USB Openings 0, Outlet Orientation Vertical, Outside Diameter Not Applicable, Overall Height 4.6 in, Overall Width 2.9 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Semiconductor Fuse, FWX-A Series, 250A, Fast-Acting, 250V AC, Bolt-On (FWX-250A)
- HUBBELL WIRING DEVICE-KELLEMS Liquid-Tight Conduit, 1/2 In x 6 ft, Gray (PS05GYKIT)
- AMPHENOL ER 7C 712 SKT RECP (MS3102E2015S)
- ZORO SELECT Flexible Steel Conduit, 100 ft. L (5501-30-00)
- LEVITON Leviton 3809506 15A - 125 V Decora Receptacle & USB Charger; White (3809506)
- LEVITON White 1 gang Nylon Duplex Outlet Wall Plate (00PJ8-00W)
- LEVITON DECR SCRWLS WALLPLT WH4G (80312-W)
- LEVITON WALLPLATES PLT FRN 2PT HM BK (49910-HE2)
- LEVITON Decor2Tog Swtch Wlplt Iv (80421-00I)
- LEVITON Walplat 4G Gfi Decor Wh (80412-00W)
- LUTRON Designer Wall Plates, Number of Gangs: 1 Satin Finish, Midnight (SC-1-MN)
- Leviton Wall Plates