Shop All Wall Plates
Leviton
Decora Device Wall Plate, Silver, 2.87" W
Mfr # 84401-G40
Zoro # G608230295
product price: $12.19
/ea
$12.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 1
- Color Silver
- Material Stainless Steel
- Size Standard
- Includes Mounting Hardware Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 84401-G40
- Zoro # G608230295
- UPC # 078477682500
- Country of Origin Mexico
- Category Wall Plates
Dimensions
Size | Standard |
Overall Width | 2.9 in |
Overall Depth | 0.3 in |
Overall Height | 4.6 in |
Plate Size | Standard |
Mount Hole Center-to-Center Height | 3.8 in |
Description
Decora Device Wall Plate, Color Silver, Material Stainless Steel, Number of Gangs 1, Plate Size Standard, Resistance Properties Non-Magnetic, Circular Outlet Diameter Not Applicable, Finish Not Applicable, For Switch Type Not Applicable, Mount Hole Center-to-Center Height 3.8 in, Number of Mount Holes 2, Number of Outlet Openings 1, Number of Switch Openings 1, Number of USB Openings 0, Outlet Orientation Vertical, Outside Diameter Not Applicable, Overall Height 4.6 in, Overall Width 2.9 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL C7031B2005 1097 Ohm Ptc Duct (C7031B2005)
- OMRON Temperature Controller (E5GC-RX1A6M-000)
- MERSEN Glass Fuse, GGC Series, Fast-Acting, 1/10A, 250VAC, 200A at 250VAC, 10kA at 125VAC, 5 PK (GGC1/10)
- HUBBELL IEC Pin and Sleeve Receptacle, 60A, 250V (HBL460R9W)
- LEVITON Decora Device Wall Plate, White, 2.87" W (84401-G4W)
- LEVITON Ss Commercial Outlet Cov (84020-040)
- LEVITON Silver 2 gang Stainless Steel Duplex Wall Plate (84016)
- LEVITON White 2-Gang 1-Toggle/1-Decorator/Rocker Wall Plate (R52-PJ126-00W)
- LEVITON White 1 gang Thermoset Plastic Blank Wall Plate (88114-000)
- LEVITON 430 Stainless Steel, Satin Finish, Stainless Steel (SL748)
- LEVITON Wallplates Wh Wp 1G Powet Outlet 2, 147 Hole (80528-W)
- Leviton Wall Plates