Shop All Wall Plates
Leviton
Decora 6 Gang Wall Plate
Mfr # 80436
Zoro # G4052545
$15.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 6
- Color Brown
- Material Thermoset Plastic
- Size Standard
- Finish Smooth
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # 80436
- Zoro # G4052545
- UPC # 78477622308
- Country of Origin United States
- Category Wall Plates
Dimensions
Size | Standard |
Width | 5.62 in |
Height | 0.25 in |
Length | 12.81 in |
Details
Number of Gangs | 6 |
Color | Brown |
Material | Thermoset Plastic |
Finish | Smooth |
Type | Decora Duplex |
Application | Residential, Commercial |
Thickness | 0.25 in |
Gang | 6 |
Standards and Certifications | UL/CSA |
Mount | Device |
Product Material | Plastic |
Total Number of Sockets | 6 |
Product Line | Residential Grade |
Product Name | 6 Socket Residential Grade Decora-Style Faceplate |
Product Color | Brown |
Product Type | Faceplate |
Standard | CSA Certified/UL Listed |
Cutout | 0.406 x 0.942 |
Description
6-Gang Decora/GFCI Device Decora Wallplate, Standard Size, Thermoset, Device Mount, Brown
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Illuminated Multi-Head Operator, 22 mm, Round (3SU1001-3AB42-0AK0)
- GENERAC 6382 - 7.5kW Outdoor SE rated Power Center, 30A main, 200A utility (6382)
- IFM Rectangular Distance Sensors (O5D101)
- SCHNEIDER ELECTRIC Non-Illum Selector Swtch, 22mm, 3 Pos, Levr (ZB4BD7)
- LEVITON Telephone/Cable 1 Gang Wallplate (84061-40)
- LEVITON Leviton Mfg 011-80411-00T Light Almond 3 Gang Decora Wall Plate (011-80411-00T)
- LEVITON Leviton Single Gang Power Outlet Receptacle Wallplate R00-84020-40 (R00-84020-40)
- LEVITON Decora Plus 1-Gang Poly Carbonate Screwless Decorator Wall Plate, White (C42-80301-00W)
- LEVITON WALLPLATES MID NYL 4G DEC BLK (PJ264-E)
- LEVITON Leviton AGTR1-0KW AFCI-GFCI Dual Function Outlet White (3583713)
- HUBBELL Stainless Steel Plate- 1-Gang- 2-Port (SSF12)
- Leviton Wall Plates