Shop All Wall Plates
Leviton
Decora 6 Gang Wall Plate
Mfr # 80436-W
Zoro # G4029025
product price: $15.89
/ea
$15.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 6
- Color White
- Material Thermoset Plastic
- Size Standard
- Finish Smooth
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 80436-W
- Zoro # G4029025
- UPC # 78477622384
- Country of Origin United States
- Category Wall Plates
Dimensions
Size | Standard |
Length | 12.81 in |
Height | 0.25 in |
Width | 5.62 in |
Details
Number of Gangs | 6 |
Color | White |
Material | Thermoset Plastic |
Finish | Smooth |
Type | Decora Duplex |
Gang | 6 |
Standards and Certifications | UL/CSA |
Mount | Device |
Product Material | Plastic |
Total Number of Sockets | 6 |
Product Line | Residential Grade |
Product Type | Faceplate |
Product Color | White |
Product Name | 6 Socket Residential Grade Decora-Style Faceplate |
Thickness | 0.25 in |
Standard | CSA Certified/UL Listed |
Cutout | 0.406 x 0.942 |
Application | Residential, Commercial |
Description
6-Gang Decora/GFCI Device Decora Wallplate, Standard Size, Thermoset, Device Mount, White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN N1 Screw Cover, 8x12x4, Crbn Stl, Glv (SC081204G)
- PANDUIT Thin Wall Heat Shrink Tubing, 0.50", 100ft (HSTT50-C)
- L.H. DOTTIE Knockout Seal, Screw In Accessory, Carbon Steel, Box (D40S)
- PANDUIT Wire Duct, Wide Slot, Gray, 1.26 W x 4 D (G1X4LG6-A)
- LEVITON Wallplates 1 Gang Wr Dec Self-Closing Lid Gry (4996-GY)
- LEVITON Leviton 3895364 White 3 Gang Polycarbonate Rocker Screwless Wall Plate (3895364)
- LEVITON Wallplates 3 Gang Blank Tgl Tgle Wallplate Ss (S214-N)
- LEVITON Blank Wallplate 1G White (88014-000)
- LEVITON Wallplate 1G Recept Ss (SL723-000)
- LEVITON White 1 gang Thermoset Plastic Toggle Wall Plate (88001-000)
- LEVITON Leviton M22-GFNT2-03W 20 Amp White GFCI Receptacle (M22-GFNT2-03W)
- Leviton Wall Plates