Shop All Wall Plates
Leviton
Decora 6 Gang Wall Plate
Mfr # 80436-I
Zoro # G4026758
$15.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 6
- Color Ivory
- Material Thermoset Plastic
- Size Standard
- Finish Smooth
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # 80436-I
- Zoro # G4026758
- UPC # 78477622346
- Country of Origin United States
- Category Wall Plates
Dimensions
Size | Standard |
Height | 0.25 in |
Width | 5.62 in |
Length | 12.81 in |
Details
Number of Gangs | 6 |
Color | Ivory |
Material | Thermoset Plastic |
Finish | Smooth |
Type | Decora Duplex |
Thickness | 0.25 in |
Application | Residential, Commercial |
Mount | Device |
Gang | 6 |
Standards and Certifications | UL/CSA |
Product Line | Residential Grade |
Product Material | Plastic |
Product Type | Faceplate |
Product Color | Ivory |
Product Name | 6 Socket Residential Grade Decora-Style Faceplate |
Total Number of Sockets | 6 |
Standard | CSA Certified/UL Listed |
Cutout | 0.406 x 0.942 |
Description
6-Gang Decora/GFCI Device Decora Wallplate, Standard Size, Thermoset, Device Mount, Ivory
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Fan Switch Rotary Switches 2PK (65228)
- EATON BUSSMANN Glass Fuse, GMC Series, Time-Delay, 125mA, 250V AC, 10kA at 125V AC, 35A at 250V AC, 5 PK (GMC-125-R)
- ANCOR Safety Duplex Cable - 10/2 AWG - Red/Yellow - Flat - 250' (124125)
- SCHNEIDER ELECTRIC Push Button operator, 30 mm, Black (9001KR25B)
- LEVITON Decora Plus 2-Gang Poly Carbonate Screwless Decorator Wall Plate, White (C42-80309-00W)
- LEVITON Silver 2 gang Stainless Steel Duplex Wall Plate (84016)
- LEVITON White 5 gang Thermoset Plastic Decora/GFCI Wall Plate Cover 1 pk (80423-00W)
- LEVITON Leviton Mfg Plug Lcking 30A250V3Wr L630 021-02621-0PB (8650236)
- LEVITON 2-Port Flush Mount Unloaded, Single Gang Quickport 106, Black (41087-2EP)
- LEVITON WALLPLAT2G GFCI DECOR WH (PJ262-00W)
- EZGENERATION 20 Amp White GFCI Receptacle (EZ338369)
- Leviton Lighting Controls