Shop All Wall Plates
Leviton
Decora 6 Gang Wall Plate
Mfr # 80436-E
Zoro # G4049368
product price: $16.19
/ea
$16.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 6
- Color Black
- Material Thermoset Plastic
- Size Standard
- Finish Smooth
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 80436-E
- Zoro # G4049368
- UPC # 78477781173
- Country of Origin United States
- Category Wall Plates
Dimensions
Size | Standard |
Length | 12.81 in |
Width | 5.62 in |
Height | 0.25 in |
Details
Number of Gangs | 6 |
Color | Black |
Material | Thermoset Plastic |
Finish | Smooth |
Type | Decora Duplex |
Mount | Device |
Standards and Certifications | UL/CSA |
Gang | 6 |
Product Line | Residential Grade |
Product Material | Plastic |
Total Number of Sockets | 6 |
Product Type | Faceplate |
Product Color | Black |
Product Name | 6 Socket Residential Grade Decora-Style Faceplate |
Cutout | 0.406 x 0.942 |
Application | Residential, Commercial |
Thickness | 0.25 in |
Standard | CSA Certified/UL Listed |
Description
6-Gang Decora/GFCI Device Decora Wallplate, Standard Size, Thermoset, Device Mount, Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Power Distr Block, Cu, 600V AC/DC (NSYEBCD12614)
- KILLARK Fitting, Sealing, 3/4in (ENY-2)
- TY-RAP 8" L Miniature Cable Tie BK PK 100 (TY5232MX)
- ERICSON Electrical Box, Outlet Box, 1 Gang, Thermoplastic Elastomer, Rectangular (6000)
- LEVITON 1-Gang Standard End Nylon Blank Wall Plate, White (006-PSE14-00W)
- LEVITON 1-Gang Plastic Sectional Toggle Switch Wall Plate Center Panel, White (905-0PSC1-00W)
- LEVITON 2-Gang Smooth Plastic Single Rocker/Duplex Outlet Wall Plate, White (002-80455-00W)
- LEVITON Almond 1 gang Thermoset Plastic Duplex Outlet Wall Plate (78003-000)
- LEVITON Wallplate Blnk Insrt Wh (80414-02W)
- LEVITON Commercial Grade 1-Gang Thermoplastic Outlet Wall Plate, White (022-80703-W)
- AMERICAN TACK CO Duplex Plate- Satin Nickel (153999)
- Leviton Wall Plates