Shop All Wall Plates
Leviton
Decora 5 Gang Wall Plate
Mfr # 84423-40
Zoro # G4081884
product price: $32.59
/ea
$32.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Stainless Steel
- Material 302 Stainless Steel
- Size Standard
- Length 6.10 in
- Width 10.83 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 84423-40
- Zoro # G4081884
- UPC # 78477309575
- Country of Origin Mexico
- Category Wall Plates
Dimensions
Size | Standard |
Length | 6.10 in |
Width | 10.83 in |
Height | 10.8700 in |
Details
Color | Stainless Steel |
Material | 302 Stainless Steel |
Type | Decora Duplex |
Application | Commercial and Residential Applications |
Thickness | 0.19 in |
Mount | Device |
Gang | 5 |
Standards and Certifications | UL/CSA |
Standard | CSA Certified/UL Listed |
Description
5-Gang Decora Wallplate, Standard Size, With Screws Bagged, Device Mount, Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST Cord Adapter, 20A, L5-30, L5-20 (4FZZ1)
- DWYER INSTRUMENTS Optical Level Sensor, Optical Level Switch (OLS-10)
- ZORO SELECT Receptacle, 20 A Amps, 125V AC, Flush Mount, Standard Duplex Outlet, 5-20R, Ivory (8300HBITR)
- LEVITON Receptacle, Deco, 20A, 5-20R, 125V, Blue (8380-IGB)
- LEVITON Duplex Wall Plate Brwn (85103-000)
- LEVITON 2-Port Flush Mount Unloaded, Single Gang Quickport 106, Black (41087-2EP)
- LEVITON WALLPLATES MID NYL 4G DEC BLK (PJ264-E)
- LEVITON Leviton AGTR1-0KW AFCI-GFCI Dual Function Outlet White (3583713)
- LEVITON Wallplate 1G Toggle Ss (00SL1-000)
- LEVITON Wlpl Sngl Std Rcpt Wht (88004-000)
- HUBBELL WIRING DEVICE-KELLEMS Wallplates and Boxes, Metallic Plates, 5- Gang, 5) GFCI Openings, Standard Size, Stainless Steel (SS265)
- Leviton Wall Plates