Shop All Wall Plates
Leviton
Decora 5 Gang Wall Plate
Mfr # 80423
Zoro # G4072854
product price: $4.19
/ea
Sold in multiples of 2 for $8.38
$8.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 5
- Color Brown
- Material Thermoset Plastic
- Size Standard
- Finish Smooth
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 80423
- Zoro # G4072854
- UPC # 78477622001
- Country of Origin United States
- Category Wall Plates
Dimensions
Size | Standard |
Width | 5.62 in |
Length | 11.00 in |
Height | 0.25 in |
Details
Number of Gangs | 5 |
Color | Brown |
Material | Thermoset Plastic |
Finish | Smooth |
Type | Decora Duplex |
Application | Residential, Commercial |
Thickness | 0.25 in |
Standards and Certifications | UL/CSA |
Mount | Device |
Gang | 5 |
Product Color | Brown |
Product Type | Faceplate |
Product Material | Plastic |
Product Line | Residential Grade |
Product Name | 5 Socket Residential Grade Decora-Style Faceplate |
Total Number of Sockets | 5 |
Cutout | 0.406 x 0.942 |
Standard | CSA Certified/UL Listed |
Description
5-Gang Decora/GFCI Device Wallplate, Thermoset, Standard Size, Brown
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Proximity Sensor, PNP, 2m Cable, Inductive (E57G-30UPN22-C2)
- EATON BUSSMANN UL Class Fuse, CC Class, FNQ-R Series, Time-Delay, 8A, 600V AC, Non-Indicating (FNQ-R-8)
- RELIANCE CONTROLS Power Inlet Box, 50 A, 125/250 V, Gray (PB50)
- FLUKE UL Class Fuse, BBS Series, Fast-Acting, 1A, 600V AC, Non-Indicating, 5 PK (Fluke-871207/1A)
- LEVITON Blank Wall Plate, 1 Gang, Ivory (80514-I)
- LEVITON Single Duplex Walplt Stl (84003-000)
- LEVITON Brown 1 gang Thermoset Plastic Duplex Outlet Wall Plate (85003-000)
- LEVITON Wallplate 2G Decora Ss (SL262-000)
- LEVITON Leviton GFNT2-0PW 20 amp 125 V Screwless Wall Plate GFCI Receptacle White (3533080)
- LEVITON Phone/Cable Walplt 1G Iv (86013-000)
- DESIGNS OF DISTINCTION Double Levington Switch Plate - White Oak (01451003WK1)
- Leviton Wall Plates