Shop All Wall Plates
Leviton
Decora 5 Gang Wall Plate
Mfr # 80423-W
Zoro # G4031466
product price: $4.35
/ea
Sold in multiples of 2 for $8.70
$8.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 5
- Color White
- Material Thermoset Plastic
- Size Standard
- Finish Smooth
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 80423-W
- Zoro # G4031466
- UPC # 78477622087
- Country of Origin United States
- Category Wall Plates
Dimensions
Size | Standard |
Length | 11.00 in |
Width | 5.62 in |
Height | 0.25 in |
Details
Number of Gangs | 5 |
Color | White |
Material | Thermoset Plastic |
Finish | Smooth |
Thickness | 0.25 in |
Application | Residential, Commercial |
Mount | Device |
Gang | 5 |
Standards and Certifications | UL/CSA |
Product Material | Plastic |
Product Color | White |
Product Line | Residential Grade |
Product Type | Faceplate |
Total Number of Sockets | 5 |
Product Name | 5 Socket Residential Grade Decora-Style Faceplate |
Standard | CSA Certified/UL Listed |
Cutout | 0.406 x 0.942 |
Description
5-Gang Decora/GFCI Device Decora Wallplate, Standard Size, Thermoset, Device Mount, White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRIDUCT Spiral Cable Wrap 1" x 10ft-Blue (WL-SW-100-10-BL)
- RACO Nipple, 1-1/2 In Conduit, Zinc, 7/8 In L (1666)
- EUCHNER Locking Safety Switch, For CET 1-AR Serie (CET1-AR-CRA-CH-50X-SG-105763)
- EATON IEC Magnetic Contactor, 3 Poles, 24 V AC, 25 A, Reversing: No (XTCE025C10T)
- LEVITON Wlpl Sngl Std Rcpt Wht (88004-000)
- LEVITON WALLPLT DEC MID WHT10PK (PJ26-WM)
- LEVITON Combination 3 Gang Wallplate (88047)
- LEVITON Wallplates Lt A 3Gang Wall Plate (80411-T)
- LEVITON Commercial Grade 1-Gang Thermoplastic Outlet Wall Plate, White (022-80703-W)
- LEVITON White 1 gang Thermoset Plastic Toggle Wall Plate (88101-000)
- VILLAGE WROUGHT IRON Village Wrought Iron ES-1 Rooster Switch Cover (ES-1)
- Leviton Wall Plates