Shop All Wall Plates
Leviton
Decora 5 Gang Wall Plate
Mfr # 80423-GY
Zoro # G4065827
product price: $4.59
/ea
Sold in multiples of 2 for $9.18
$9.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 5
- Color Gray
- Material Thermoset Plastic
- Size Standard
- Finish Smooth
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 80423-GY
- Zoro # G4065827
- UPC # 78477122020
- Country of Origin United States
- Category Wall Plates
Dimensions
Size | Standard |
Length | 11.00 in |
Width | 5.62 in |
Height | 0.25 in |
Details
Number of Gangs | 5 |
Color | Gray |
Material | Thermoset Plastic |
Finish | Smooth |
Type | Decora Duplex |
Standards and Certifications | UL/CSA |
Gang | 5 |
Mount | Device |
Product Type | Faceplate |
Total Number of Sockets | 5 |
Product Material | Plastic |
Product Color | Gray |
Product Name | 5 Socket Residential Grade Decora-Style Faceplate |
Standard | CSA Certified/UL Listed |
Application | Residential, Commercial |
Cutout | 0.406 x 0.942 |
Thickness | 0.25 in |
Description
5-Gang Decora/GFCI Device Decora Wallplate, Standard Size, Thermoset, Device Mount, Gray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Pendant Push Button Station, NO/NC, Yellow (CPB20)
- CANTEX Schedule 40 Conduit, 3 In., 10 ft. L, PVC (A52DA12)
- SQUARE D Nonreversing Magnetic Motor Starter, No Enclosure NEMA Rating, 120V AC, 3 Poles (8536SCO3V02S)
- POWERMATE Power Cord, 230 V, 15 A, 6 ft. (026-0187RP)
- LEVITON Number of Gangs: 2 High-Impact Plastic, Black (42080-2EP)
- LEVITON WALL PLATE SILVER 2GANG (84026-000)
- LEVITON Brown 1 gang Thermoset Plastic Blank Wall Plate (85014-000)
- LEVITON Blank Plate, Single Gang, White (88014)
- LEVITON Leviton Mfg C22-GFSW1-00W Self-Test Tamper Resistant GFCI Switch & Outlet Combination With Wallplate; White (4996807)
- LEVITON Phone/Cable Walplt 1G Iv (86013-000)
- DESIGNS OF DISTINCTION Quad Levington Switch Plate - White Oak (01454003WK1)
- Leviton Wall Plates