Shop All Wall Plates
Leviton
Decora 4 Gang Wall Plate
Mfr # 80612-W
Zoro # G4027686
product price: $16.29
/ea
$16.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 4
- Color White
- Material Thermoset Plastic
- Size Midway
- Finish Smooth
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 80612-W
- Zoro # G4027686
- UPC # 78477779170
- Country of Origin United States
- Category Wall Plates
Dimensions
Size | Midway |
Width | 5.62 in |
Length | 9.25 in |
Height | 0.25 in |
Details
Number of Gangs | 4 |
Color | White |
Material | Thermoset Plastic |
Finish | Smooth |
Type | Decora Duplex |
Mount | Device |
Gang | 4 |
Standards and Certifications | UL/CSA |
Total Number of Sockets | 4 |
Product Material | Thermoset |
Product Color | White |
Product Name | 4 Socket Faceplate |
Product Type | Faceplate |
Features | Decora/GFCI Device Decora Wallplate |
Cutout | 0.406 x 0.942 |
Thickness | 0.25 in |
Series | Decora |
Application | Residential, Commercial |
Standard | CSA Certified/UL Listed |
Description
4-Gang Decora/GFCI Device Decora Wallplate, Midway Size, Thermoset, Device Mount, White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Voltage Transformer, 100 VA, 120V AC, 480V AC (9070 EL-2)
- FUNCTIONAL DEVICES-RIB Class 2 Transformer, 40 VA, Not Rated, Not Rated, 24V AC, 120/208/240V AC (TR40VA015)
- HUBBELL WIRING DEVICE-KELLEMS Slack Grip Pulling Grip, Offset, 0.75-0.99 (03310003)
- DAYTON Raised Indicator Light, Red, 240V (22NY64)
- LEVITON Commercial Grade 1-Gang Thermoplastic Outlet Wall Plate, White (022-80703-W)
- LEVITON Ivory 1 gang Nylon Duplex Outlet Wall Plate (00PJ8-00I)
- LEVITON Ivory 1 gang Nylon Toggle Wall Plate (00PJ1-00I)
- LEVITON White 1 gang Thermoset Plastic Blank Wall Plate (88114-000)
- LEVITON Wallplt Nylon 2G Dplx Iv (80716-00I)
- LEVITON 1-Gang Midway Blank Nylon Wall Plate, White, 10PK (M52-0PJ13-0WM)
- BRASS ACCENTS Arts and Craft Double Switch, Number of Gangs: 2 Satin Nickel Finish (M05-S5630-619)
- Leviton Lighting Controls