Shop All Wall Plates
Leviton
Decora 4 Gang Wall Plate
Mfr # 80412-NW
Zoro # G4052168
product price: $2.69
/ea
Sold in multiples of 4 for $10.76
$10.76
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 4
- Color White
- Material Nylon
- Size Standard
- Finish Smooth
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 80412-NW
- Zoro # G4052168
- UPC # 78477788059
- Country of Origin China
- Category Wall Plates
Dimensions
Size | Standard |
Height | 0.25 in |
Width | 10.5 in |
Length | 6.00 in |
Description
4-Gang Decora/GFCI Device Decora Wallplate, Standard Size, Thermoplastic Nylon, Device Mount, White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TARPS NOW 11 in. Nylon Black Cable Zip Ties, 100PK (TACT11BK-100)
- LIEBERT LOW PRESSURE SWITCH 1535 (1D15059P1S)
- EATON BUSSMANN Fuse Holder, 0 to 10A Amp Range, 32V DC Volt Rating, 1 Poles, Crimp, Automotive Fuse Type (BP/HHA-RP)
- MACROMATIC Time Delay Relay, 100 hr Max Time Setting (TR-6132U)
- LEVITON Decora 1-Gang Nylon Rocker Decorator Wall Plate, Ivory (123-80401-0NI)
- LEVITON Wallplate Blnk Insrt Wh (80414-02W)
- LEVITON WALL PLATE SILVER 2GANG (84026-000)
- LEVITON Wallplates 3-Port Quickport Dec Insrt Ivory (41643-I)
- LEVITON Decora 1-Gang Plastic Oversized Rocker Decorator Wall Plate, White (R52-88601-00W)
- LEVITON Leviton Silver 2 gang Stainless Steel Duplex/Toggle Wall Plate (84005-000)
- COMMERCIAL ELECTRIC 5 in. Metal White Textured Round Blank Flat Cover (TPMTRW-B)
- Leviton Wall Plates