Shop All Wall Plates
Leviton
Decora 4 Gang Wall Plate
Mfr # 80412-NI
Zoro # G4061846
product price: $2.15
/ea
Sold in multiples of 4 for $8.60
$8.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 4
- Color Ivory
- Material Nylon
- Size Standard
- Finish Smooth
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 80412-NI
- Zoro # G4061846
- UPC # 78477788042
- Country of Origin China
- Category Wall Plates
Dimensions
Size | Standard |
Length | 6.00 in |
Height | 0.25 in |
Width | 10.5 in |
Details
Number of Gangs | 4 |
Color | Ivory |
Material | Nylon |
Finish | Smooth |
Type | Decora Duplex |
Standards and Certifications | UL/CSA |
Mount | Device |
Gang | 4 |
Product Name | 4 Socket Decora Commercial Grade Faceplate |
Product Color | Ivory |
Product Material | Thermoplastic Nylon |
Package Contents | 4 Socket Decora Commercial Grade Faceplate, Metal mounting screws |
Product Type | Faceplate |
Total Number of Sockets | 4 |
Features | Resist dust accumulation with Decora's smooth face and rounded edges, Individual plastic wrapping to protect the surface |
Standard | CSA Certified/UL Listed |
Application | Residential, Commercial |
Thickness | 0.25 in |
Construction | molded |
Cutout | 0.406 x 0.942 |
Description
4-Gang Decora/GFCI Device Decora Wallplate, Standard Size, Thermoplastic Nylon, Device Mount, Ivory
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IDEAL Ground Screw, 10-32, Green, Pk100 (30-3594G)
- LEVITON Receptacle, 20 A Amps, 125VAC, Quad Outlet, 5-20R, Ivory (21254-I)
- GARDNER BENDER Disconnect, Female, 16 to 22 AWG, Red, PK100 (10-151F)
- SOLAHD DC Power Supply, 85/264V AC, 24V DC, 60W, 2.5A, DIN Rail/Chassis (SDN2.524100P)
- LEVITON Wallplate 1G Toggle Ss (00SL1-000)
- LEVITON Leviton White 1 gang Thermoset Plastic Duplex Outlet Wall Plate (80503-00W)
- LEVITON Nylon, Smooth Finish, Brown (PJ263-B)
- LEVITON Ivory 1 gang Thermoset Plastic Receptacle Wall Plate (86103-000)
- LEVITON Wallplates Wh 2G Ovrszd Wp (88605)
- LEVITON Decora 1-Gang Nylon Rocker Decorator Wall Plate, Ivory (123-80401-0NI)
- LEVITON Wallplate Oversize 1G Iv (86103-000)
- Leviton Lighting Controls