Shop All Wall Plates
Leviton
Decora 3 Gang Wallplate
Mfr # 80611-I
Zoro # G3974434
product price: $7.39
/ea
$7.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 3
- Color Ivory
- Material Thermoset Plastic
- Size Midway
- Finish Smooth
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 80611-I
- Zoro # G3974434
- UPC # 78477201138
- Country of Origin United States
- Category Wall Plates
Dimensions
Size | Midway |
Width | 6.5 in |
Height | 0.50 in |
Length | 8.50 in |
Details
Number of Gangs | 3 |
Color | Ivory |
Material | Thermoset Plastic |
Finish | Smooth |
Gang | 3 |
Standards and Certifications | UL/CSA |
Mount | Device |
Product Type | Faceplate |
Product Color | Ivory |
Features | Decora/GFCI Device Decora Wallplate |
Product Material | Thermoset |
Product Name | 3 Socket Faceplate |
Total Number of Sockets | 3 |
Standard | CSA Certified/UL Listed |
Thickness | 0.25 in |
Application | Residential, Commercial |
Cutout | 0.406 x 0.942 |
Description
3-Gang Decora/GFCI Device Decora Wallplate, Ivory
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMRON Lmt Swtch Head, Roller Lever, Side, 2.32 In (D4C0020)
- SCHNEIDER ELECTRIC IEC Miniature Circuit Breaker, C60BP Series 20A, 1 Pole, 240/415V AC, C Curve (M9F42120)
- CANTEX Dplx Rcptcle Cover Brnze (5133678U)
- PANDUIT Cornerpost, .75" Bdl, #8screw, High, PK10 (CPH.75-S8-X)
- LEVITON Wallplate Blnk Insrt Wh (80414-02W)
- LEVITON 1-Gang Plastic Sectional Toggle Switch Wall Plate Center Panel, White (905-0PSC1-00W)
- LEVITON Receptacle 1 Gang Wallplate (84004-40)
- LEVITON White 1 gang Thermoset Plastic Blank Wall Plate (88114-000)
- LEVITON DECR SCRWLS WALLPLT WH4G (80312-W)
- LEVITON Leviton Single Gang Power Outlet Receptacle Wallplate R00-84020-40 (R00-84020-40)
- HUBBELL Single Receptacle Wall Plate, Number of Gangs: 1 Plastic, Smooth Finish, White (P720W)
- Leviton Wall Plates