Shop All Wall Plates
Leviton
Decora 3 Gang Wallplate
Mfr # 80411-NW
Zoro # G4057043
Sold in multiples of 5 for $9.25
$9.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 3
- Color White
- Material Nylon
- Size Standard
- Width 8.12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # 80411-NW
- Zoro # G4057043
- UPC # 78477488683
- Country of Origin China
- Category Wall Plates
Dimensions
Size | Standard |
Width | 8.12 in |
Height | 0.25 in |
Length | 7.50 in |
Details
Number of Gangs | 3 |
Color | White |
Material | Nylon |
Type | Decora Duplex |
Mount | Device |
Gang | 3 |
Standards and Certifications | UL/CSA |
Package Contents | 3 Socket Decora Commercial Grade Faceplate, Metal mounting screws |
Product Type | Faceplate |
Features | Resist dust accumulation with Decora's smooth face and rounded edges, Individual plastic wrapping to protect the surface |
Product Material | Thermoplastic Nylon |
Total Number of Sockets | 3 |
Product Color | White |
Product Name | 3 Socket Decora Commercial Grade Faceplate |
Thickness | 0.25 in |
Application | Residential, Commercial |
Standard | CSA Certified/UL Listed |
Cutout | 0.406 x 0.942 |
Description
3-Gang Decora/GFCI Device Decora Wallplate, Standard Size, Thermoplastic Nylon, Device Mount. White
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS 1NC/2NO Magnetically Actuated Safety Interlock Switch (XCSDMP5002)
- SQUARE D IEC Magnetic Contactor, 3 Poles, 24 V DC, 150 A, Reversing: No (LC1D150BD)
- PARTNERS BRAND Cable Ties, 50#, 6", Natural, PK1000 (CT650)
- EATON Photoelectric Sensor, Cylinder, Thru-Beam (12102A6517)
- LEVITON Leviton Mfg Plug Lcking 30A250V3Wr L630 021-02621-0PB (8650236)
- LEVITON Wallplates 3 Gang Wp (80431-T)
- LEVITON WALLPLATES PLT FRN 2PT HM BK (49910-HE2)
- LEVITON WALLPLT DEC MID WHT10PK (PJ26-WM)
- LEVITON Leviton 3824968 White 2 Gang Thermoplastic Nylon Rocker & Toggle Wall Plate (3824968)
- LEVITON WALLPLATES 1 GANG MID SIZE DECORA (SSJ82-C40)
- TERRENO 15 ft. Wired Wall Switch with Wire & Wall Plate (TE2559964)
- Leviton Wall Plates