Shop All Wall Plates
Leviton
Decora 3 Gang Wallplate
Mfr # 80411-NI
Zoro # G4048582
product price: $1.79
/ea
Sold in multiples of 5 for $8.95
$8.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 3
- Color Ivory
- Material Nylon
- Size Standard
- Finish Smooth
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 80411-NI
- Zoro # G4048582
- UPC # 78477488676
- Country of Origin China
- Category Wall Plates
Dimensions
Size | Standard |
Length | 6.00 in |
Height | 0.25 in |
Width | 7.75 in |
Details
Number of Gangs | 3 |
Color | Ivory |
Material | Nylon |
Finish | Smooth |
Type | Decora Duplex |
Gang | 3 |
Mount | Device |
Standards and Certifications | UL/CSA |
Product Name | 3 Socket Decora Commercial Grade Faceplate |
Package Contents | 3 Socket Decora Commercial Grade Faceplate, Metal mounting screws |
Product Type | Faceplate |
Product Color | Ivory |
Product Material | Thermoplastic Nylon |
Features | Resist dust accumulation with Decora's smooth face and rounded edges, Individual plastic wrapping to protect the surface |
Total Number of Sockets | 3 |
Standard | CSA Certified/UL Listed |
Cutout | 0.406 x 0.942 |
Application | Residential, Commercial |
Thickness | 0.25 in |
Construction | molded |
Description
3-Gang Decora/GFCI Device Decora Wallplate/Faceplate, Standard Size, Thermoplastic Nylon, Device Mount, - Ivory
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Automotive Fuse, MAX Series, 70A, 32V DC, Non-Indicating (MAX-70)
- ALLIED TUBE & CONDUIT Liquid-Tight Conduit, 1 In x 100 ft, Gray, Series: 6000 (6004-30-00)
- HUBBELL Connector, 5-20R, 20A, 125V (HBL8319CT)
- ICC PATCH PANEL, BLANK, 48-PORT, HD, 1 RMS (IC107BP481)
- LEVITON Telephone/Cable 1 Gang Wallplate (84061-40)
- LEVITON Decora QuickPort Light Almond Blank Wall Plate Insert (028-80414-00T)
- LEVITON Leviton 3895364 White 3 Gang Polycarbonate Rocker Screwless Wall Plate (3895364)
- LEVITON Leviton 15A - 125 V Decora Receptacle & USB Charger, White (LE5108)
- LEVITON Number of Gangs: 2 High-Impact Plastic, White (42080-2WP)
- LEVITON WALLPLATES RENU 2 GANG WLPLT WHITE ON WHITE (REWP2-WW)
- LEVITON Outlet Wall Plate Slvr (04927-000)
- Leviton Lighting Controls