Shop All Wall Plates
Leviton
Decora 2 Gang Coverplate
Mfr # 83409
Zoro # G4063474
product price: $14.59
/ea
$14.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Material Aluminum
- Size 4.56 W x 4.50 H in
- Height 0.25 in
- Length 6.00 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 83409
- Zoro # G4063474
- UPC # 78477427842
- Country of Origin United States
- Category Wall Plates
Dimensions
Size | 4.56 W x 4.50 H in |
Height | 0.25 in |
Length | 6.00 in |
Width | 5.62 in |
Details
Color | Silver |
Material | Aluminum |
Type | Standard |
Application | Commercial and Residential Applications |
Thickness | 0.19 in |
Gang | 2 |
Mounting | Device |
Standard | CSA Certified/UL Listed |
Description
2-Gang Decora/GFCI Device Decora Wallplate, Aluminum, Device Mount, Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- L.H. DOTTIE L.H. Dottie 1'' One Hole EMT Strap, 100PK (TW100)
- TOLCO Mechanical Fast Clamp, Size 3/8-5/8 In. (985)
- TRIPP LITE Power Inverter and Battery Charger, Pure Sine Wave, 6,000 W Peak, 3,000 W Continuous, 1 Outlets (RV3012OEM)
- CARLING TECHNOLOGIES Circuit Breaker, B Series 40A, 1 Pole, 277V AC, Medium Curve (BA1-B0-34-640-521-E)
- LEVITON Wallplates Mid Nyl 1G Decr-Gy (PJ26-GY)
- LEVITON White Blank Toggle Wall Plate Insert (012-80700-00W)
- LEVITON Wallplates 2 Gang 1 Dup 1 Blank Wlplt Wht Strp Mnt (88008)
- LEVITON Ivory 1 gang Nylon Blank Wall Plate (0PJ13-00I)
- LEVITON Wallplate Recept 2G Alum (83026)
- LEVITON Wallplates Or Wp 1G Dup Outlet W/Cap Scr (80703-ORG)
- ELECTRIDUCT Stainless Steel Wall Plates Light Switch Covers - Electriduct (WP-ED-SS-1G-BL-5PK)
- Leviton Wall Plates