Shop All Wall Plates
Leviton
Decora 2 Gang Coverplate
Mfr # 80609-W
Zoro # G4051434
product price: $9.25
/ea
Sold in multiples of 2 for $18.50
$18.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 2
- Color White
- Material Thermoset Plastic
- Size Midway
- Finish Smooth
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 80609-W
- Zoro # G4051434
- UPC # 78477492581
- Country of Origin United States
- Category Wall Plates
Dimensions
Size | Midway |
Height | 0.25 in |
Length | 6.00 in |
Width | 5.62 in |
Details
Number of Gangs | 2 |
Color | White |
Material | Thermoset Plastic |
Finish | Smooth |
Mount | Device |
Gang | 2 |
Standards and Certifications | UL/CSA |
Product Color | White |
Product Name | 2 Socket Faceplate |
Product Material | Thermoset |
Product Type | Faceplate |
Features | Decora/GFCI Device Decora Wallplate |
Total Number of Sockets | 2 |
Thickness | 0.25 in |
Application | Residential, Commercial |
Standard | CSA Certified/UL Listed |
Cutout | 0.406 x 0.942 |
Description
2-Gang Decora/GFCI Device Decora Wallplate, White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Tee, 2.50x2.50, Gray, Steel (F22WT)
- SCHNEIDER ELECTRIC Pilot Light Head, Yellow, LED (ZB4BV053)
- KABLE KONTROL Kable Kontrol® 3:1 Heat Shrink Tubing - Dual Wall Adhesive Lined Polyolefin - 1/4" Inside Diameter - 4' Long Stick - Clear (HS374-CL)
- LEVITON Single Pole Female Panel Recptacle (16R24-4UR)
- LEVITON WALLPLATES DECORA BRUSH PASSTHRU WH (41075-DBW)
- LEVITON White 1 gang Thermoset Plastic Outlet Wall Plate (88004-000)
- LEVITON 1-Gang Standard Thermoset Blank Wall Plate, Light Almond (000-78014)
- LEVITON Wallplat Toggle 3G Brwn (85011-000)
- LEVITON White 1 gang Nylon Blank Wall Plate (0PJ13-00W)
- LEVITON Wallplates 1 Gang Wr Dec Self-Closing Lid Gry (4996-GY)
- LEVITON Wallplates Mid Nyl 1G Tel-W (PJ11-W)
- Leviton Lighting Controls