Shop All Wall Plates
Leviton
Decora 2 Gang Coverplate
Mfr # 80409-NR
Zoro # G4061618
product price: $0.99
/ea
Sold in multiples of 7 for $6.93
$6.93
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 2
- Color Red
- Material Nylon
- Size Standard
- Finish Smooth
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 80409-NR
- Zoro # G4061618
- UPC # 78477122532
- Country of Origin Mexico
- Category Wall Plates
Dimensions
Size | Standard |
Length | 7.8750 in |
Height | 5.6250 in |
Details
Number of Gangs | 2 |
Color | Red |
Material | Nylon |
Finish | Smooth |
Type | Decora Duplex |
Gang | 2 |
Standards and Certifications | UL/CSA |
Mount | Device |
Product Type | Faceplate |
Product Name | 2 Socket Decora Commercial Grade Faceplate |
Product Material | Thermoplastic Nylon |
Product Color | Red |
Total Number of Sockets | 2 |
Application | Residential, Commercial |
Construction | molded |
Cutout | 1.32 x 2.64 |
Thickness | 0.25 in |
Standard | CSA Certified/UL Listed |
Description
2-Gang Decora/GFCI Device Decora Wallplate, Standard Size, Red
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANCOR 12-10 AWG - 3/8" Nylon Ring Terminal - 25-Pack (210226)
- NVENT HOFFMAN Carbon Steel Enclosure, 36 in H, 24 in W, 8 in D, NEMA 4; 12; 13, Hinged (CSD36248)
- CONDOR USA Unloader Valve, Delayed, MDR11 Series (AEV1Wi)
- EATON Molded Case Circuit Breaker, HMCP Series 30A, 3 Pole, 600V AC (HMCP030H1C)
- LEVITON Wallplat Dplxrece 2G Brn (85016-000)
- LEVITON Wallplates S147-N (84085-40)
- LEVITON Ivory 1 gang Thermoset Plastic Duplex Outlet Wall Plate (86003-000)
- LEVITON Wallplates Metal Wallplate (84018-40)
- LEVITON 2-Gang Plastic Oversized Toggle Switch Wall Plate, White (001-88109)
- LEVITON Wallplat 2G Toggle Wh (80509-00W)
- LEVITON Leviton Gray 1 gang Thermoset Plastic Duplex Wall Plate (87003-000)
- Leviton Lighting Controls