Shop All Wall Plates
Leviton
Decora 2 Gang Coverplate
Mfr # 3241-Y
Zoro # G4071375
product price: $63.49
/ea
$63.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Number of Gangs 1
- Width 7.25 in
- Length 5.00 in
- Height 0.26 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 3241-Y
- Zoro # G4071375
- UPC # 78477409466
- Country of Origin Mexico
- Category Wall Plates
Dimensions
Width | 7.25 in |
Length | 5.00 in |
Height | 0.26 in |
Details
Color | Yellow |
Number of Gangs | 1 |
Type | Blank/Decorator/GFCI Receptacle |
Application | Commercial Applications |
Plate Material | Polycarbonate |
Gang | 2 |
Device Type | Cover |
Mounting Screws | Stainless Steel |
Operating Temperature | -40°C to 100°C |
UL Listed | 514D |
Standard | UL Listed 514D;RoHS Compliant |
Temperature Rating | -40 to 120 |
Environmental Conditions | Flammability V-0 |
Description
1-Gang GFCI/Decora Receptacle Coverplate, 1-Gang Blank Coverplate, Yellow
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEMPCO Temp Controller, Prog, 90-250V, SSR (TEC14040)
- HUBBELL Boot, Weatherproof, 15a (HBL7459V)
- LEVITON Wallplates 3-Port Quickport Dec Insrt Ivory (41643-I)
- UNIRISE USA 100Ft White Cat6 Patch Cable, Utp, Snagless (PC6-100F-WHT-S)
- LEVITON Wallplates Eb Scrlwp Dec New Design 1G Std Size (80301-SE)
- LEVITON Switch/Recp Walplt Wht (88005-000)
- LEVITON Wallplates Or Wp 1G Dup Outlet W/Cap Scr (80703-ORG)
- LEVITON WALLPLATES RENU 2 GANG WLPLT WHITE ON WHITE (REWP2-WW)
- LEVITON Brown 1 gang Thermoset Plastic Duplex Outlet Wall Plate (85003-000)
- LEVITON Leviton GFNT2-0PW 20 amp 125 V Screwless Wall Plate GFCI Receptacle White (3533080)
- HUBBELL WIRING DEVICE-KELLEMS Wallplate, 6-Gang, 6) Decorator, White (P266W)
- Leviton Lighting Controls