Shop All Wall Plates
Leviton
Decora 2 Gang Coverplate
Mfr # 3241-E
Zoro # G4066125
product price: $63.49
/ea
$63.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Number of Gangs 1
- Width 7.25 in
- Length 5.00 in
- Height 0.26 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 3241-E
- Zoro # G4066125
- UPC # 78477409473
- Country of Origin Mexico
- Category Wall Plates
Dimensions
Width | 7.25 in |
Length | 5.00 in |
Height | 0.26 in |
Details
Color | Black |
Number of Gangs | 1 |
Type | Blank/Decorator/GFCI Receptacle |
Application | Commercial Applications |
UL Listed | 514D |
Gang | 2 |
Mounting Screws | Stainless Steel |
Operating Temperature | -40°C to 100°C |
Plate Material | Polycarbonate |
Device Type | Cover |
Environmental Conditions | Flammability V-0 |
Standard | UL Listed 514D;RoHS Compliant |
Temperature Rating | -40 to 120 |
Description
1-Gang GFCI/Decora Receptacle Coverplate, 1-Gang Blank Coverplate, Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON GFCI Receptacle, 15A, 125Vac, 5-15R, Ivory (GFPL1-PLI)
- ENM Counter, Mechanical, 6 Digit, RH/TC (M2BA60A)
- RIP-TIE 6" L Wrap Hook-&-Loop Cable Tie BK PK 5 (J-B6-C05-BK)
- OMRON DC Power Supply, 100/240V AC, 24V DC, 150W, 6.5A, DIN Rail (S8FSG15024CD)
- LEVITON Receptacle Wallplate Wht (80455-00W)
- LEVITON Wallplates Oversize 430 Ss 1G Wp (SO26)
- LEVITON WALLPLAT TRMPST NYL BLNK (905-PSE14-00W)
- LEVITON Commercial Grade 1-Gang Thermoplastic Outlet Wall Plate, Light Almond (S24-80703-NT)
- LEVITON Decora 1-Gang White Decorator/Rocker Midway Nylon Wall Plate, 10PK (M52-0PJ26-0WM)
- LEVITON WALLPLATES DECORA BRUSH PASSTHRU WH (41075-DBW)
- LUTRON Architectural Wall Plates, Number of Gangs: 3 Plastic, Matte Finish, White (VWP-3-WH)
- Leviton Lighting Controls