Shop All Duplex Straight Blade Receptacles
Leviton
Decora 15 Amp Tamper-Resistant Duplex Outlet, White, 10PK
Mfr # M22-T5325-WMP
Zoro # G309431564
product price: $45.19
/pk 10, $4.52/ea
$45.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # M22-T5325-WMP
- Zoro # G309431564
- UPC # 78477406618
- Country of Origin United States
- Category Duplex Straight Blade Receptacles
Description
Decorative tamper resistant grounded duplex receptacle meets the 2008 NEC requirement. Shutter mechanism inside the receptacle blocks access to the contacts unless a 2 prong plug is inserted, helping ensure hair pins, keys, etc., will be locked out. Quick wire pushes in or side wired terminals. Heavy-duty construction offers long, trouble free service life.Double-wipe power contacts for reliable conductivity and plug retentionUltrasonic heavy-duty construction offers long, trouble-free service lifeShallow design for maximum wiring roomUse with decora wall platesTR symbol on residential receptacles assures they meet the 2008 NEC requirementShutter mechanism inside the receptacle blocks access to the contacts unless a 2-prong plug is inserted, helping ensure hairpins, keys, etc., will be locked out. These products may contain a chemical known to the State of California to cause cancer, birth defects or other reproductive harm - www.P65Warnings.ca.gov
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC General Purpose Relay, 12V DC Coil Volts, Square, 14 Pin, 4PDT (784XDXC-12D)
- TELEMECANIQUE SENSORS Photoelectric Sensor, Cylinder, Reflective (XU9M18MB230)
- RACO EMT SET SCREW CONN"SUL 1" STEEL (2124)
- BRYANT Bus Drop Support Grips, Single Eye, Split Mesh, Rod Closing, Galvanized Steel, 0.73-0.85" (BDS73U)
- LEVITON Receptacle (TBR20-W)
- LEVITON 15A White Industrial Grade 5-15R Duplex Outlet (R72-05252-0WS)
- LEVITON Receptacle (CR20-W)
- LEVITON Receptacle (TWR20-GY)
- LEVITON 20A Duplex Receptacle 125Vac 5-20R Iv (8300-SGI)
- LEVITON Receptacle (21254-HI)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R BN (HBL5362)
- Leviton Duplex Straight Blade Receptacles