Shop All Wall Plates
Leviton
Decora 1 Gang Wallplate
Mfr # 83401
Zoro # G4074708
product price: $5.79
/ea
Sold in multiples of 2 for $11.58
$11.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Aluminum
- Material Aluminum
- Size Standard
- Finish Chrome Plated
- Type Decora Duplex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 83401
- Zoro # G4074708
- UPC # 78477427828
- Country of Origin Mexico
- Category Wall Plates
Dimensions
Size | Standard |
Details
Color | Aluminum |
Material | Aluminum |
Finish | Chrome Plated |
Type | Decora Duplex |
Number of Ports | 1 |
Thickness | 0.03 in |
Mount | Device |
Standards and Certifications | UL/CSA |
Gang | 1 |
Standard | UL |
Cutout | (1) Block Duplex/GFI Receptacle |
Mounting | Surface |
Description
1-Gang Decora/GFCI Device Decora Wallplate, Aluminum, Device Mount, Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Circuit Breaker, C60SP Series 40A, 3 Pole, 240/415/440V AC, D Curve (M9F23340)
- BALDOR-RELIANCE Drip Cover Kit Assy - 35Fr (FCD35)
- EATON E-Stop Pushbutton Operator, Red, 22mm, Legend: Turn to Release Arrows (M22-PVT)
- MONOPRICE Cat5E 24AWG Utp Patch Cable, 5 ft.Black (11352)
- LEVITON Wallplate 2G Decora Ss (SL262-000)
- LEVITON Combination 2 Gang Wallplate (84006-40)
- LEVITON White 2 gang Plastic Blank Wall Plate (88025-000)
- LEVITON 1-Gang Standard Thermoset Blank Wall Plate, White (001-88014)
- LEVITON Wallplates Mid Nyl 2Tog/1Decr-I (PJ226-I)
- LEVITON 1-Gang Smooth Plastic Oversized Outlet Wall Plate, White (001-88103)
- HUBBELL WIRING DEVICE-KELLEMS Wallplates and Boxes, Metallic Plates, 1- Gang, 1) 1.40" Opening, Jumbo, Stainless Steel (SSJ7)
- Leviton Lighting Controls