Shop All Wall Plates
Leviton
Decora 1 Gang Wallplate
Mfr # 80601-T
Zoro # G4047128
product price: $3.65
/ea
Sold in multiples of 4 for $14.60
$14.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 1
- Color Light Almond
- Material Thermoset Plastic
- Size Midway
- Finish Smooth
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 80601-T
- Zoro # G4047128
- UPC # 78477276693
- Country of Origin United States
- Category Wall Plates
Dimensions
Size | Midway |
Width | 4.62 in |
Height | 0.50 in |
Length | 6.62 in |
Details
Number of Gangs | 1 |
Color | Light Almond |
Material | Thermoset Plastic |
Finish | Smooth |
Type | Decora Duplex |
Mount | Device |
Gang | 1 |
Standards and Certifications | UL/CSA |
Product Color | Light Almond |
Product Material | Thermoset |
Mount Type | Wall Mount |
Product Name | Decora Faceplate |
Product Type | Faceplate |
Product Line | Decora |
Standard | CSA Certified/UL Listed |
Thickness | 0.25 in |
Application | Residential, Commercial |
Cutout | 0.406 x 0.942 |
Description
1-Gang Decora/GFCI Device Decora Wallplate, Midway Size, Thermoset, Device Mount, Light Almond
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARLING TECHNOLOGIES Circuit Breaker, CMB Series 15A, 1 Pole, 125/250V AC, Medium Curve (CMB-153-11C3N-W-A/15)
- RACO Electrical Box Cover, Duplex Receptacle, Square, 2 Gangs, Galvanized Zinc, 1/2 in D, 4 in W, 4 in L (907C)
- SQUARE D Circuit breaker accessory, PowerPacT M/P, bus connector kit, 1 pole, one end (S33928)
- SQUARE D Nonfusible Load Break Switch, 600V AC (V1)
- LEVITON White 2-Gang 1-Toggle/1-Decorator/Rocker Wall Plate (R52-PJ126-00W)
- LEVITON WALLPLATES RENU 1G WLPLT ONYX BLACK (REWP1-OB)
- LEVITON Light Almond 1 gang Nylon Decora Switch Cover (80414-00T)
- LEVITON Walplat 4G Gfi Decor Wh (80412-00W)
- LEVITON SWITCH PLATE 1G 10PK LTA (78001-TMP)
- LEVITON Wallplates 2 Gang 1 Dup 1 Blank Wlplt Wht Strp Mnt (88008)
- HUBBELL Duplex Receptacle Wall Plate, Vertical, Standard Size, 1 Gang, Stainless Steel, Brushed, Silver (SS8)
- Leviton Lighting Controls