Shop All Wall Plates
Leviton
Decora 1 Gang Wallplate
Mfr # 80401-T
Zoro # G4042133
product price: $0.67
/ea
Sold in multiples of 13 for $8.71
$8.71
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 1
- Color Light Almond
- Material Thermoset Plastic
- Size Standard
- Finish Smooth
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 80401-T
- Zoro # G4042133
- UPC # 78477276556
- Country of Origin United States
- Category Wall Plates
Dimensions
Size | Standard |
Height | 0.50 in |
Length | 6.25 in |
Width | 3.75 in |
Details
Number of Gangs | 1 |
Color | Light Almond |
Material | Thermoset Plastic |
Finish | Smooth |
Type | Decora Duplex |
Mount | Device |
Standards and Certifications | UL/CSA |
Gang | 1 |
Product Material | Thermoset |
Product Type | Faceplate |
Features | Standard Size, Decora Faceplate, Device Mount |
Product Name | 1 Socket Faceplate |
Total Number of Sockets | 1 |
Product Color | Light Almond |
Thickness | 0.25 in |
Series | Decora |
Standard | CSA Certified/UL Listed |
Application | Residential, Commercial |
Cutout | 1.310 x 2.630 |
Description
1-Gang, Decora/GFCI Device Decora Wallplate, Standard Size, Thermoset, Device Mount, Light Almond
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL PREMISE WIRING Adapter Panel, ST (FSPNSTSS6)
- LEVITON Watertight Locking Plug (28W49)
- EATON BUSSMANN UL Class Fuse, CC Class, FNQ-R Series, Time-Delay, 1.25A, 600V AC, Non-Indicating (FNQ-R-1-1/4)
- KILLARK Bushing, Reducing (R-53)
- LEVITON WALLPLATES RENU 4 GANG WLPLT NAVAJO SAND (REWP4-NS)
- LEVITON 1-Gang Plastic Oversized Toggle Switch Wall Plate, Ivory (001-86101)
- LEVITON Leviton AGTR1-0KW AFCI-GFCI Dual Function Outlet White (3583713)
- LEVITON Leviton LV80409x-LV80409E Decora Wallplate; 2 Gang; Black (LV80409x : LV80409E)
- LEVITON Wallplate Blnk Insrt Wh (80414-02W)
- LEVITON Louvre 1 Gang Wallplate (88080)
- DELTANA Single Rocker Switch Plate, Number of Gangs: 1 Solid Brass, Polished Chrome Plated Finish (SWP4754U26)
- Leviton Lighting Controls