Shop All Wall Plates
Leviton
Decora 1 Gang Wallplate
Mfr # 80401-NB
Zoro # G4050278
product price: $0.61
/ea
Sold in multiples of 16 for $9.76
$9.76
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 1
- Color Blue
- Material Nylon
- Size Standard
- Finish Smooth
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 80401-NB
- Zoro # G4050278
- UPC # 78477825396
- Country of Origin United States
- Category Wall Plates
Dimensions
Size | Standard |
Width | 6.5 in |
Length | 3.50 in |
Height | 7.2500 in |
Details
Number of Gangs | 1 |
Color | Blue |
Material | Nylon |
Finish | Smooth |
Type | Screwless Standard Size |
Mount | Device |
Standards and Certifications | UL/CSA |
Gang | 1 |
Total Number of Sockets | 1 |
Product Name | 1 Socket Decora Commercial Grade Faceplate |
Product Material | Thermoplastic Nylon |
Product Color | Blue |
Product Type | Faceplate |
Product Line | Commercial Grade |
Thickness | 1/4 in |
Application | Commercial and Residential Applications |
Construction | molded |
Cutout | 2.63 in H x 1.31 in W Decorator/GFCI Device |
Mounting | Surface |
Standard | CSA Certified/UL Listed |
Description
1-Gang Decora/GFCI Device Decora Wallplate, Standard Size, Thermoplastic Nylon, Device Mount, Blue
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC General Purpose Relay, 24V DC Coil Volts, Square, 8 Pin, DPDT (RPM22BD)
- GE Push Button Kit, Start-Stop, Size 5 (CR305X520B)
- HUBBELL Locking Receptacle (HBL2415ST)
- INSULTAB Shrink Tubing, 0.375in ID, Clear, 6in, PK5 (HSK-600 3/8 Clr 6)
- LEVITON Leviton 3829876 Decora 20 amp 125 V Brown Outlet & USB Charger with 5-20R Nema (3829876)
- LEVITON Leviton Single Gang Stainless Steel Duplex Receptacle Plate 003-84003 (003-84003)
- LEVITON Wallplt Sgl Rcpt 2G Mtl (0S701-040)
- LEVITON White 1 gang Nylon Duplex Outlet Wall Plate (00PJ8-00W)
- LEVITON Wallplat 2G Toggle Wh (80509-00W)
- LEVITON Plate Decor Ovrszd 1G Wh (88601-000)
- LEVITON Blank Wall Plate, 1 Gang, White (80514-W)
- Leviton Lighting Controls