Shop All Voice & Data Patch Cords
Leviton
DATACOM PATCH CORD PCORD STN C6 UTP 10' BL
Mfr # 62460-10L
Zoro # G4075435
product price: $11.85
/ea
$11.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 11 in
- Features Booted
- Length 7.00 in
- Wire Size 24 AWG
- Boot Type Molded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 62460-10L
- Zoro # G4075435
- UPC # 78477133828
- Country of Origin China
- Category Voice & Data Patch Cords
Dimensions
Width | 11 in |
Length | 7.00 in |
Wire Size | 24 AWG |
Height | 1.00 in |
Cable Length | 10 ft |
Details
Features | Booted |
Boot Type | Molded |
Application | Data Center and Telecommunication Rooms Applications |
Connector on First End Details | 1 x RJ-45 - Male |
Certifications & Standards | UL |
Connector Type on Second End | RJ-45 - Male |
Conductor | Copper |
Connector on Second End Details | 1 x RJ-45 - Male |
Product Line | eXtreme |
Product Type | Network Cable |
Connector Type on First End | RJ-45 - Male |
Cable Characteristic | Patch Cable |
Product Color | Blue |
Product Name | eXtreme 6+ Patch Cable |
Type | Standard CAT 6 Patch Cord |
Standard | ANSI\TIA-568-C.2;ISO\IEC 11801-B;TIA-1096-A;cULus Listed |
Plug Type | 8 Position Modular |
Description
eXtreme 6+ Standard Patch Cord, CAT 6, 10-Foot Length, Blue
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 3/4" Inside Diameter - 100' Length - Orange (HS365-S100-ORANGE)
- SOFTALK Phone Cord Detangler, Clear (1500)
- TOWER MANUFACURING In – Line Triple Tap Auto Reset 15 Amps 25FT (30438302-01)
- PANDUIT Solid Wall Wiring Duct, 4"x3", 6ft (FS4X3LG6NM)
- LEVITON DATACOM PATCH CORD PCORD CAT 6 HIGH-FLEX CM/LSZH 3 FT BU (6H460-3L)
- LEVITON Blue 3 Ft. Network Patch Cable (309-6D460-03L)
- ALLEN TEL Cat 6 Patch Cable, 2 ft, Red (AT1602-RD)
- ALLEN TEL Cat 5e Patch Cable, 2 ft, Blue (AT1502EV-BU)
- MONOPRICE Ethernet Cable, Cat 6, Green, 100 ft. (9859)
- ALLEN TEL Cat 5e Patch Cable, 3 ft, Purple (AT1503EV-P)
- STEREN Cat5e Patch Cord Non-Booted UTP cULus Bl (308-502BL)
- Leviton Voice & Data Patch Cords