Shop All Voice & Data Patch Cords
Leviton
DATACOM PATCH CORD PCORD CAT 8 CMR/LSZH 4 MTR GY
Mfr # 81Z10-S04
Zoro # G4084413
Free Shipping & Returns
$91.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 12 in
- Color Gray
- Length 10.00 in
- Height 9.8750 in
- Application For network applications
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # 81Z10-S04
- Zoro # G4084413
- UPC # 78477787823
- Country of Origin Mexico
- Category Voice & Data Patch Cords
Dimensions
Width | 12 in |
Length | 10.00 in |
Height | 9.8750 in |
Details
Color | Gray |
Application | For network applications |
Type | Cat 8 |
Description
Atlas-X1 Cat 8 Patch Cord, CMR/LSZH, Grey, 4-meter length
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Wallplate, 4-Gang, 3) Toggle 1) Decorator, Gray (P326GY)
- FELLOWES Surge Protector, 10 Outlets, 6ft, Blk/Slvr (99082)
- MERSEN Glass Fuse, GSC Series, Time-Delay, 2A, 250V AC, 100A at 250V AC, 10kA at 125V AC (GSC2)
- CAROL Machine Tool Wire, AWM, MTW, TEW, TFF, 16 AWG, 500 ft, Light Blue, PVC Insulation (76512.18.16)
- LEVITON DATACOM PATCH CORD PCORD CAT 6 HIGH-FLEX CM/LSZH 3 FT BU (6H460-3L)
- LEVITON Blue 3 Ft. Network Patch Cable (309-6D460-03L)
- TRIPP LITE Down-Angle Cat6 Gigabit Molded Slim Utp Ethernet Cable (Rj45 (N204-S07-BL-DN)
- AXIOM MANUFACTURING Axiom 10Ft Cat6 Bendnflex Ultra-Thin Snagless Patch Cable 550Mhz (C6BFSB-B10-AX)
- MONOPRICE Ethernet Cable, Cat 5e, Yellow, 3 ft. (2135)
- MONOPRICE SlimRun Cat6A Ethernet Patch Cable - Snagless RJ45_ UTP_ Pure Bare Cop (33268)
- ADD-ON This Is A 10M Lc (Male) To Lc (Male) Yellow Simplex Riser-Rated Fiber (ADD-LC-LC-10MS9SMF)
- Leviton Voice & Data Patch Cords