Shop All Voice & Data Patch Cords
Leviton
DATACOM PATCH CORD PCORD CAT 6A SLMLNE BOOT 5 FT BU
Mfr # 6AS10-5L
Zoro # G4070806
product price: $25.39
/ea
$25.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length - Patch Cord 5 ft
- Jacket Color Blue
- Width 11.00 in
- Conductor Size 26
- Length 7.00 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 6AS10-5L
- Zoro # G4070806
- UPC # 78477403518
- Country of Origin United States
- Category Voice & Data Patch Cords
Dimensions
Length - Patch Cord | 5 ft |
Width | 11.00 in |
Conductor Size | 26 |
Length | 7.00 in |
Height | 9.0000 in |
Cable Length | 5 ft |
Description
Cat 6A Slimline Patch Cord, 5 Feet, Blue
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDOR-RELIANCE Baldor-Reliance Conduit Box Kit, Standard Size, 34CB5001A01SP, 48 NEMA Frame (34CB5001A01SP)
- BLUE SEA SYSTEMS Blue Sea Fuse Block Safety Sea/Amg (7721)
- MERSEN Fuse, J Class, AJT Series, Time Delay, 1-1/2A, 600V AC, Indicating (AJT1-1/2N)
- ACME ELECTRIC Buck Boost Transformer, 1.5 kVA, NEMA 3R, 115°C, 16/32V AC, 120/240V AC (T113074)
- LEVITON DATACOM PATCH CORD PCORD CAT 6 HIGH-FLEX CM/LSZH 3 FT BU (6H460-3L)
- LEVITON Blue 3 Ft. Network Patch Cable (309-6D460-03L)
- UNIRISE USA 100Ft Blue Cat5E Shielded Patch Cable, F/Utp, Snagless (PC5E-100F-BLU-SH-S)
- ALLEN TEL Cat 5e Patch Cable, 3 ft, Blue (AT1503EV-BU)
- SPECO TECHNOLOGIES VGA Cat5 Extender, Black, Connection VGA (VGA135)
- ALLEN TEL Cat 6 Patch Cable, 10 ft, Grey (AT1610-GY)
- MONOPRICE Wall Plate, Cable, Recessed, 2G, Wht (4001)
- Leviton Voice & Data Patch Cords