Shop All Voice & Data Patch Cords
Leviton
DATACOM PATCH CORD PCORD CAT 6 SLMLNE BOOT 1 FT BU
Mfr # 6D460-1L
Zoro # G4080265
$9.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 7.00 in
- Width 11 in
- Height 9.3750 in
- Application Commercial and Residential Applications
- Standard cULus listed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # 6D460-1L
- Zoro # G4080265
- UPC # 78477419823
- Country of Origin Unknown
- Category Voice & Data Patch Cords
Dimensions
Length | 7.00 in |
Width | 11 in |
Height | 9.3750 in |
Details
Application | Commercial and Residential Applications |
Standard | cULus listed |
Type | Patch Cord |
Description
Extreme Cat 6 Slimline Boot Patch Cord, 1 Ft, Color Blue
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WINGGARD CONNECT WINGGRD YEL PK25 (25-084)
- KABLE KONTROL L Type Wall Support Bracket - 6" Wide (KK-LHNG-6-EZ)
- HAMMOND N1 Screw Cover w/KO ft.s, 8 x 8 x 4, Galv (CSKOG884)
- ATC 376B Series Digital Counter (376B-200-Q50-RX)
- LEVITON DATACOM PATCH CORD PCORD CAT 6 HIGH-FLEX CM/LSZH 3 FT BU (6H460-3L)
- LEVITON Blue 3 Ft. Network Patch Cable (309-6D460-03L)
- TRIPP LITE Cat8 Patch Cable 25G/40G Snagless 25Ft (N272-025-WH)
- TRIPP LITE Right-Angle Cat6 Gigabit Molded Slim Utp Ethernet Cable (Rj45 (N204-S15-BL-RA)
- UNIRISE USA Unirise 8 Foot Cat6 Snagless Clearfit Patch Cable Blue - High Density (10009)
- C2G 100Ft Cat5E Snagless Unshielded (Utp) Ethernet Network Patch Cable - (19329)
- MONOPRICE Ethernet Cable, Cat 6, Blue, 14 ft. (9792)
- Leviton Voice & Data Patch Cords