Shop All Voice & Data Patch Cords
Leviton
DATACOM PATCH CORD PCORD CAT 6 RUBBER BOOT 7 FT BK
Mfr # 62460-7E
Zoro # G4044276
product price: $9.75
/ea
$9.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Jacket Material Plastic
- Standards ANSI/TIA-568-C.2/ANSI/TIA-1096-AISO/IEC 11801-BcULus ListedUL 444IEEE 802.3af/802.3atUL94 V-0 Flammability Rating
- Category Type Cat 6
- Features Booted
- Width 11 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 62460-7E
- Zoro # G4044276
- UPC # 78477134047
- Country of Origin Unknown
- Category Voice & Data Patch Cords
Dimensions
Width | 11 in |
Length | 7.00 in |
Cable Length | 7 ft |
Height | 1.00 in |
Details
Jacket Material | Plastic |
Standards | ANSI/TIA-568-C.2/ANSI/TIA-1096-AISO/IEC 11801-BcULus ListedUL 444IEEE 802.3af/802.3atUL94 V-0 Flammability Rating |
Category Type | Cat 6 |
Features | Booted |
Connector Type | 8P Modular Plug |
Cable Type | Category 6 |
Product Name | eXtreme Cat.6 UTP Patch Cord |
Certifications & Standards | TIA/EIA-568-B.2-1, ISO/IEC 11801-B |
Connector on Second End Details | 1 x RJ-45 Network - Male |
Product Line | eXtreme |
Product Color | Black |
Cable Characteristic | Patch Cable |
Connector on First End Details | 1 x RJ-45 Network - Male |
Connector Type on Second End | RJ-45 Network - Male |
Product Type | Network Cable |
Conductor | Copper |
Connector Type on First End | RJ-45 Network - Male |
Series | 62460 |
Conductor Type | Stranded Copper |
Type | Standard CAT 6 Patch Cord |
Description
eXtreme 6+ Standard Patch Cord, CAT 6, 7-Foot Length, Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST 11.8" L Cable Tie NAT PK 100 (36J153)
- ASI 6 AWG Insulated Inline Splice, Wire Range 2/0 to 6 AWG, Black Insulation, UL Listed (AICD2-0-1)
- EATON B-LINE Mounting Bracket, NOVAL Accessory, Pre-Galvanized Steel, Square Box (BB2-16T)
- GARDNER BENDER Wire Connector, Medium, Orange, PK300 (16-003M)
- LEVITON DATACOM PATCH CORD PCORD CAT 6 HIGH-FLEX CM/LSZH 3 FT BU (6H460-3L)
- LEVITON Blue 3 Ft. Network Patch Cable (309-6D460-03L)
- MONOPRICE Ethernet Cable, Cat 6, Purple, 5 ft. (3431)
- MONOPRICE Ethernet Cable, Cat 6, Red, 1 ft. (2290)
- BLACK BOX Fiber Adapter Panel Low Density 6 Lc Duplex Ceramic 10G Aqua Make (JPM456C)
- TRIPP LITE Molded Patch Cable, Cat5E, 14 ft., Blue (N002-014-BL)
- BLACK BOX Gigabase 350 Cat5E Patch Cable, Snagless (EVNSL81-0010)
- Leviton Voice & Data Patch Cords