Shop All Voice & Data Patch Cords
Leviton
DATACOM PATCH CORD PCORD CAT 6 RUBBER BOOT 15 FT BK
Mfr # 62460-15E
Zoro # G3985862
product price: $14.39
/ea
$14.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Size 24 AWG
- Length 7.00 in
- Width 11 in
- Boot Type Molded
- Features Booted
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 62460-15E
- Zoro # G3985862
- UPC # 78477134061
- Country of Origin Unknown
- Category Voice & Data Patch Cords
Dimensions
Wire Size | 24 AWG |
Length | 7.00 in |
Width | 11 in |
Height | 1.00 in |
Cable Length | 15 ft |
Details
Boot Type | Molded |
Features | Booted |
Application | Data Center and Telecommunication Rooms Applications |
Connector on First End Details | 1 x RJ-45 - Male |
Cable Characteristic | Patch Cable |
Product Name | eXtreme 6+ Patch Cable |
Certifications & Standards | UL |
Product Color | Black |
Connector Type on First End | RJ-45 - Male |
Connector Type on Second End | RJ-45 - Male |
Product Line | eXtreme |
Product Type | Network Cable |
Connector on Second End Details | 1 x RJ-45 - Male |
Conductor | Copper |
Type | Standard CAT 6 Patch Cord |
Plug Type | 8 Position Modular |
Standard | ANSI\TIA-568-C.2;ISO\IEC 11801-B;TIA-1096-A;cULus Listed |
Description
eXtreme 6+ Standard Patch Cord, CAT 6, 15-Foot Length, Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLEASON REEL Limit Switch, Rotary, 2NC/2NO, SPDT (55-4E-2SP-WL-40)
- MELTRIC 61-3A346 DRAW PLATE (61-3A346)
- HUBBELL WIRING DEVICE-KELLEMS Heavy Duty Commercial Tamper-Resistant/Weather Resistant AUTOGUARD® Self-Test GFCI Receptacle (Assembled In USA), 20A, Ivory (GFTWRST20IU)
- GENERAC Power Cord, 10 Ft (6327)
- LEVITON DATACOM PATCH CORD PCORD CAT 6 HIGH-FLEX CM/LSZH 3 FT BU (6H460-3L)
- LEVITON Blue 3 Ft. Network Patch Cable (309-6D460-03L)
- C2G 100Ft Cat6 Snagless Utp Unshielded Ethernet Network Patch Cable (Taa) (10322)
- MONOPRICE Ethernet Cable, Cat 5e, Yellow, 25 ft. (2154)
- MONOPRICE Ethernet Cable, Cat 6, Green, 7 ft. (9850)
- TRIPP LITE Keystone Jack, Cat6/Cat5e, 25-Pack, Blue (N238-025-BL)
- ALLEN TEL Cat 6 Patch Cable, 1 ft, Red (AT1601-RD)
- Leviton Voice & Data Patch Cords