Shop All Voice & Data Patch Cords
Leviton
DATACOM PATCH CORD PCORD CAT 6 RUBBER BOOT 1 FT GY
Mfr # 62460-1S
Zoro # G4067272
product price: $5.39
/ea
Sold in multiples of 2 for $10.78
$10.78
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 13.7500 in
- Application Commercial and Residential Applications
- Height 9.3750 in
- Standard cULus
- Type Cat 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 62460-1S
- Zoro # G4067272
- UPC # 78477412077
- Country of Origin Unknown
- Category Voice & Data Patch Cords
Dimensions
Length | 13.7500 in |
Height | 9.3750 in |
Details
Application | Commercial and Residential Applications |
Standard | cULus |
Type | Cat 6 |
Description
Extreme Cat 6 Standard Patch Cord, 1 Ft, Color Gray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANCOR 14/2 AWG Duplex Cable - Red/Black - Sold By The Foot (1215-FT)
- HUBBELL WIRING DEVICE-KELLEMS Locking Devices, Twist-Lock®, Watertight Safety Shroud, Flanged Inlet, 30A 3-Phase Delta 480V AC, 3-Pole 4-Wire Grounding, L16-30P, Screw Terminal (HBL2735SW)
- JONARD TOOLS Punchdown Tool, Plastic (EP-16A)
- KILLARK Conduit Outlet Body, Iron, TB (OTB-3M)
- LEVITON Blue 3 Ft. Network Patch Cable (309-6D460-03L)
- LEVITON DATACOM PATCH CORD PCORD CAT 6 HIGH-FLEX CM/LSZH 3 FT BU (6H460-3L)
- BELKIN Network Cable - Bare Wire - Bare Wire - 1000 Ft - Utp ( Cat 6 ) - (A7L704-1000-BLK)
- STEREN Surface Jack Ivory, Telephone, 4C (300-145IV)
- MONOPRICE Ethernet Cable, Cat 5e, Black, 100 ft. (2164)
- MONOPRICE Ethernet Cable, Cat 6, Black, 5 ft. (9805)
- MONOPRICE Cat6 Utp Ethernet Cable, 3 ft., Purple (2300)
- Leviton Voice & Data Patch Cords