Shop All Voice & Data Patch Cords
Leviton
DATACOM PATCH CORD PCORD CAT 6 RUBBER BOOT 1 FT BK
Mfr # 62460-1E
Zoro # G4079364
product price: $6.69
/ea
Sold in multiples of 2 for $13.38
$13.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Jacket Color Black
- Connector Type 8P Modular Plug
- Length 13.7500 in
- Color Black
- Category Type Cat 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 62460-1E
- Zoro # G4079364
- UPC # 78477292013
- Country of Origin Unknown
- Category Voice & Data Patch Cords
Dimensions
Length | 13.7500 in |
Height | 9.3750 in |
Cord Length | 1 ft |
Details
Jacket Color | Black |
Connector Type | 8P Modular Plug |
Color | Black |
Category Type | Cat 6 |
Jacket Material | Plastic |
Application | Commercial and Residential Applications |
Type | UTP Standard |
Series | 62460 |
Conductor Type | Stranded Copper |
Standard | cULus |
Description
Extreme Cat 6 Standard Patch Cord, 1 Ft, Color Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Semiconductor Fuse, FWA-B Series, 100A, Fast-Acting, 150V AC, Bolt-On (FWA-100B)
- DAYTON Mechanical Interlock, Reversing, IEC, 9-32A (6FZJ1)
- MERSEN Semiconductor Fuse, A60Q Series, Fast-Acting, 20A, 600V AC, Non-Indicating (A60Q20-2)
- 3M Splice Kits, 12 to 4 AWG, 194F, Blk, 1000V (5301)
- LEVITON DATACOM PATCH CORD PCORD CAT 6 HIGH-FLEX CM/LSZH 3 FT BU (6H460-3L)
- LEVITON Blue 3 Ft. Network Patch Cable (309-6D460-03L)
- TRIPP LITE Cat6 Snagless Patch Cable, 14 ft., Black (N201-014-BK)
- MONOPRICE Cat5E Utp Solid Cmr, Blue 500 ft. (13678)
- STEREN Cat6 Patch Cord Non-Booted UTP cULus Whi (308-205WH)
- AXIOM MANUFACTURING Axiom 50Ft Cat8 Shielded Cable Purple (C8SBSFTP-P50-AX)
- GENERAC CAT5e Patch Cable- 3ft- White (119 5267)
- Leviton Voice & Data Patch Cords