Shop All Voice & Data Patch Cords
Leviton
DATACOM PATCH CORD PCORD CAT 6 HIGH-FLEX CM/LSZH 3 FT BU
Mfr # 6H460-3L
Zoro # G4049325
$12.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Boot Type Snagless
- Features Flexible, PoE+, PoE, Strain Relief, Stranded
- Cable Type Category 6
- Length 12.7500 in
- Shielding No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # 6H460-3L
- Zoro # G4049325
- UPC # 78477668870
- Country of Origin Unknown
- Category Voice & Data Patch Cords
Dimensions
Length | 12.7500 in |
Height | 9.0000 in |
Cable Length | 3 ft |
Details
Boot Type | Snagless |
Features | Flexible, PoE+, PoE, Strain Relief, Stranded |
Cable Type | Category 6 |
Shielding | No |
Application | Commercial and Residential Applications |
Cable Characteristic | Patch Cable |
Device Supported | Switch, Patch Panel, Router, Network Device |
Connector Type on Second End | RJ-45 Network - Male |
Product Color | Blue |
Contact Plating | Gold |
Connector on Second End Details | 1 x RJ-45 Network - Male |
Connector Type on First End | RJ-45 Network - Male |
Connector on First End Details | 1 x RJ-45 Network - Male |
Product Type | Network Cable |
Data Transfer Rate | 1 Gbit/s |
Product Line | eXtreme |
Product Name | eXtreme High-Flex HD6 Patch Cord, 3FT, Blue |
American Wire Gauge | 28 AWG |
Type | Patch Cords |
Standard | IEEE 802.3 ANSI/TIA-1096-A |
Description
High Flex HD6 1G Patch Cord. 3 Ft Long - Blue
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Kellems Wire Management, Cord Connectors, European Style, .17-.45", 20MM, Black (SECM20B)
- SQUARE D Circuit Breaker Enclosure, BS, 3 Spaces, 125A (B125S)
- TRIPP LITE UPS System, 1.5 kVA, 8 Outlets, Desktop/Tower, Out: 100/110/120V AC , In:120V AC (SMART1500SLT)
- BURNDY Pipe Ground Clamp, 5AWG, 4In (GAR1726)
- LEVITON Blue 3 Ft. Network Patch Cable (309-6D460-03L)
- C2G 14Ft Cat6 Snagless Unshielded (Utp) Ethernet Network Patch Cable - (27814)
- TRIPP LITE Down-Angle Cat6 Gigabit Molded Slim Utp Ethernet Cable (Rj45 (N204-S05-BL-DN)
- TRIPP LITE Cat6 Cable, Snagless, Molded, Green, 5ft (N201-005-GN)
- MONOPRICE Ethernet Cable, Cat 6, Green, 50 ft. (9856)
- TRIPP LITE Cat5e Cable, Molded, RJ45 M/M, Yellow, 15ft (N002-015-YW)
- STEREN Cat5e Patch Cord UTP Blue, 25ft (328-525BL)
- Leviton Voice & Data Patch Cords