Shop All Voice & Data Patch Cords
Leviton
DATACOM PATCH CORD PCORD CAT 6 HIGH-FLEX CM/LSZH 2 FT BU
Mfr # 6H460-2L
Zoro # G4044522
product price: $10.85
/ea
$10.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Length 12.7500 in
- Application Commercial and Residential Applications
- Height 9.0000 in
- Type Patch Cords
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 6H460-2L
- Zoro # G4044522
- UPC # 78477668863
- Country of Origin Unknown
- Category Voice & Data Patch Cords
Dimensions
Length | 12.7500 in |
Height | 9.0000 in |
Details
Color | Blue |
Application | Commercial and Residential Applications |
Type | Patch Cords |
Standard | IEEE 802.3 ANSI/TIA-1096-A |
Description
High Flex HD6 1G Patch Cord. 2 Ft Long - Blue
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEMPCO Compression Fitting, Non-Adj, 1/8NPT, L 1/8 (FTG-154-105)
- HONEYWELL Limit Switch, Roller Lever, Rotary, 1NC/1NO, 10A @ 600V AC, Actuator Location: Side (GLDA01A2A)
- HUBBELL Pin & Slve Plug, 30A, 4P, 4W, 600VAC/250VDC (VP3475)
- RACO Electrical Box, 12.5 cu in, Switch Box, 1 Gang, Steel, Rectangular (518)
- LEVITON Blue 3 Ft. Network Patch Cable (309-6D460-03L)
- LEVITON DATACOM PATCH CORD PCORD CAT 6 HIGH-FLEX CM/LSZH 3 FT BU (6H460-3L)
- MONOPRICE Ethernet Cable, Cat 5e, Red, 14 ft. (2147)
- TRIPLETT Cable Assembly, Black, 3 ft, PK4 (301-RG59-301/36-4)
- ALLEN TEL Cat 5e Patch Cable, 100 ft, Blue (AT15100EV-BU)
- TRIPP LITE Down-Angle Cat6 Gigabit Molded Slim Utp Ethernet Cable (Rj45 (N204-S15-BL-DN)
- MONOPRICE Ethernet Cable, Cat 6, Red, 2 ft. (3424)
- Leviton Voice & Data Patch Cords