Shop All Voice & Data Patch Cords
Leviton
DATACOM PATCH CORD PCORD CAT 6 HIGH-FLEX CM/LSZH 1 FT RD
Mfr # 6H460-1R
Zoro # G4085524
product price: $10.85
/ea
$10.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- Length 7.00 in
- Width 11 in
- Height 9.0000 in
- Application For 1 gigabit applications and for all frequencies from 1 to 250 MHz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 6H460-1R
- Zoro # G4085524
- UPC # 78477744123
- Country of Origin Unknown
- Category Voice & Data Patch Cords
Dimensions
Length | 7.00 in |
Width | 11 in |
Height | 9.0000 in |
Details
Color | Red |
Application | For 1 gigabit applications and for all frequencies from 1 to 250 MHz |
Type | eXtreme High-Flex |
Standard | RoHS Compliant |
Description
High Flex HD6 1G Patch Cord, Color Red, 1 Ft Long
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN UL Class Fuse, T Class, JJS Series, Fast-Acting, 15A, 600V AC, Non-Indicating (JJS-15)
- CHAINFLEX 16 AWG 25 Conductor Continuous Flex Tray Cable 600V GY (CF140US-15-25)
- SQUARE D Thermal Unit, 15.9 to 22.0A (B28.0)
- CANTEX Schedule 40 Conduit, 3 In., 10 ft. L, PVC (A52DA12)
- LEVITON DATACOM PATCH CORD PCORD CAT 6 HIGH-FLEX CM/LSZH 3 FT BU (6H460-3L)
- LEVITON Blue 3 Ft. Network Patch Cable (309-6D460-03L)
- MONOPRICE Ethernet Cable, Cat 6, Blue, 20 ft. (5009)
- MONOPRICE Ethernet Cable, Cat 5e, Green, 100 ft. (2165)
- MONOPRICE Ethernet Cable, Cat 6, Yellow, 7 ft. (9838)
- ALLEN TEL Outdoor Single Line Tone Dial Phone-No Housing, 14 Inch Cord (GB259VH-LH)
- ALLEN TEL Cat 5e Patch Cable, 10 ft, Orange (AT1510EV-OR)
- Leviton Voice & Data Patch Cords